Wiggens Mixer Vortex (Pengocok Tabung)

Sebelum PPN:
Rp6.499.900 - Rp7.499.900
Spesifikasi
ControlScale
Operating ModeTouch, Continuous
Motor Rating Input / Output (W)12/6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vortex Mixer-Vortex 3000

Low profile design and highly touch sensitive sensor reduce wrist stress when pushing and holding experiment tools resulting in less fatigue and unpleasant feeling.
Feature
Features :
-Elaborate design for safe and reliable vortex shaking
-Speed can be set between 0 and 3000 rpm
-Very suitable for work under fume hoods, and on sterile workbenches
-Excellent vortex mixing of test tubes and capped vials
-Shaking operation can be switched between continuous and on-touch operation
-LED light shows the actual shaking operation method
-Rubber feet guarantee stability of the shaker
-Power cut-off function in case of electrical overload or excess current.
-Chemically resistant PP (polypropylene) molded exterior.
-Available in 7 different colors
* A wide range of accessories available.(rubber platform comes standard)

Ulasan Produk

Tidak ada ulasan