Velp Mixer Vortex (Pengocok Tabung)

Sebelum PPN:
Rp4.399.900 - Rp5.199.900
Spesifikasi
Power Supply (V/Hz)100-240/50-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
code no. : F202A0171. A modern basic vortex mixer that runs at a single, fixed stirring speed in touch mode. With technopolymer to ensure optimum chemical resistance and enhanced handling and with ergonomic and highly innovative design along with the zinc base to ensure an excellent stability on the bench, usable on many surfaces. Electronic speed regulation is 3000 rpm (constant). Operating mode is touch. Power 15W
Feature
VORTEX MIXERS/SHAKERS
Vortex mixers are suitable for mixing substances in any shape or size of test tube thanks to the orbital movement of the rubber cup manual,
continuous or IR sensor operating modes in order to meet the multiple needs of every laboratory with high safety standards. VELP
Scientifica is the first company in the world to manufacture and market the unique and patented INFRARED vortex mixer which uses a
special IR sensor system to activate vibration without the need to apply pressure.
The ergonomic and highly innovative design along with the zinc base ensure an excellent stability on the bench, usable on many surfaces.

The RX3 is a modern basic vortex mixer that runs at a single, fixed
stirring speed in touch mode.
RX3, a long-lasting mixer for basic mixing requirements.
Electronic speed regulation: constant, 3000 rpm
Operating mode: touch

Ulasan Produk

Tidak ada ulasan