Four e's Scientific Vortex Mixer

Sebelum PPN:
Rp5.399.900 - Rp7.499.900
Spesifikasi
Type of MovementOrbital
Permissible Ambient Temperature (°C)5-40
Permissible Relative Humidity80%
Frequency (Hz)50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The New Mini Vortex Mixer comes with Excellent mixing capability and an attractive design. It has Touch function, a Fixed speed of 5600 rpm and LED lights along the rim that lights up while working.

Typical Applications:
Widely used in cosmetic and laboratory industry to mix small vials or tubes of liquid.
Feature
- Touch function
- Excellent mixing capability can be guaranteed
- Built-in light will be on when working
- New design

Ulasan Produk

Tidak ada ulasan

Halaman Terkait