Beli voltage relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MACROMATIC Voltage-Monitoring RelayDeskripsi:These relays secure onto DIN-rails. They help save space and keep wires tidy in electrical enclosures, load centers, and equipment cabinet racks.atribut:
- UNSPSC: 39121517
- Frequency (Hz): 50/60
- Mechanical Operating Durability: 10000000
- Trip Delay (s): 0.10 to 10
- OMRON Voltage Sensor (Voltage Detection Relay) LG2Deskripsi:Compact and easy-to-use low-cost voltage detection relay. A simple voltage detection relay that protects the safety of automated and labor-saving equipment. With 2c output contacts, it can be used widely for control, alarm, display, etc. Since the output relay can be driven by the detection signal, the voltage can be controlled with the same sense as the magnet relay. Wide voltage setting range and fine setting. Compact plug-in type that can be easily built-in and maintained and inspected easily. Convenient to use properly with AC100V, 200V. Voltage detection, alarm and control of equipment and devices DC battery overcharge, overdischarge prevention overvoltage display, feedback controlatribut:
- Operating Temperature Range (°C): -10 to +40 (with no condensation).
- Rated Working Current (A): 5, 2, 5, 0.2 resistive load (cosΦ=1)\n3, 1.2, 2, 0.1 inductive load (cosΦ=0.4 L/R=7ms)
- Rated Working Voltage: AC100, 200, DC28, DC110.
- Usage: Equipment and device voltage detection and alarm, control\nDC battery overcharge and overdischarge prevention Overvoltage\nindication, feedback control
- Temperature Effect: Within ±5% in the range of 20°C +20deg, -30deg
- Mechanical life: 10 million times or more
- Electrical Life (Rated Load) (10Ktimes): 5 or more (at maximum applicable load)
- Family Type: LG2
- Insulation Resistance (MΩ): 10 or more (between electric circuit and mounting panel) (at DC500V megger)
- Operating Time (s): 0.5 or less (0 → 120% input of operating voltage)
- Operating Voltage: 75 to 120% (SET) (relative to rated value)
- Power Consumption (V/A): 5 or less
- Product Code: LG2 1003G
- Rated Carrying Current (A) : 5
- Rated Voltage (V): AC100(50/60Hz)
- Recovery Time (s): 0.5 or less (120% input of release voltage → 0)
- Repeatability (%): ±3 or less (when changing at a speed of 1 V/s)
- Return Voltage: 70 to 115% (RESET) (relative to rated value)
- Shock Resistance (m/s²): (durability) 294
- Type: for alternating current
- Vibration Resistance (Malfunction): 16.7Hz double amplitude 1mm 3 directions 10min each
- Withstand Voltage (V) : AC2000 50/60Hz 1min (between electric circuit and mounting panel)
- ENTES Voltage Monitoring Relaysatribut:
- Operating Frequency (Hz): 50/60
- Instant Tripping Time (ms): 100
- Hysteresis (%): 3
- Ambient Humidity (%): 90
- Ambient Temperature (°C): -5 to +55
- Standards: EC 60255-3, EC 60255-6, EC 60870-5, EC 60529
- Mounting: Rail Mounting; Terminal with Screw
- MACROMATIC Phase-Monitoring RelayDeskripsi:These relays have pins that plug into relay sockets to make quick electrical connections with circuits. They don't require tools for removal or installation and are ideal for applications where relays are changed periodically.atribut:
- Contact Rating (AC) (A): 10 @277V
- Current Rating (A): 10
- Electrical Operating Durability: 100000
- Frequency (Hz): 50/60
- Max. Switching Capacity (VA): 40
- Mechanical Operating Durability: 10000000
- Phase Reversal: Yes
- Phase Reversal Time Delay (s): 0.1
- Power Consumption (V/A): 40
- GIC Voltage Monitoring Relay Series SM 501Deskripsi:• Protects against Phase Loss, Phase Reversal & Phase Asymmetry• Suitable for 3 Phase 3 Wire system• Selectable Under Voltage / Over Voltage Trip level• Selectable Time Delay• Models for Selectable Phase Asymmetry• LED Indications for Power and Fault conditions• Voltage Sensing Principle• 2 C/O Configurationatribut:
- Supply Voltage (V): 415 AC (3 Phase; 3 Wire)
- Frequency (Hz): 50/60
- Max. Power Consumption (VA): 10
- Humidity (% RH): 95 (Non Condensing)
- Degree of Protection: IP 20 for Terminals; IP 40 for Enclosure
- Dimensions (mm): 36x90x60
- Enclosure: Flame Retardant UL94-V0
- LED Indication: Separate indications for Power ON, UV and OV; ON: Phase Reverse; BLINK: Phase Asymmetry
- Mounting: Base / DIN rail
- Operating Temperature (°C): -15 to +55
- Relay Output: 2 C/O
- Storage Temperature (°C): -25 to +70
- Time Delay (s): 0.5 to 15 ON Delay (Selectable)
- OMRON Micro Relay (Small, High-Sensitivity 1-Pole Signal Switching Relay) G6EDeskripsi:The small and highly sensitive 1-pole signal switching relay has an impressive power consumption of only 98 mW (rated power consumption: 200 mW) . Designed to comply with FCC standards with an impact voltage of 1500V (10 x 160μs) . Stick packaging is used for automatic mounting. Plastic seal type, automatic soldering is possible. Ultrasonic cleaning compatible types are available in series. Standard type UL- and CSA-certified telephone-related equipment, communication equipment, OA equipment, industrial equipment, disaster prevention equipment * Rated current and coil resistance are measured at a coil temperature of 23°C with a tolerance of ± 10% * Operating characteristics are measured at a coil temperature of 23°C. * The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.
- WESTWARD Voltage Tester (Tespen)atribut:
- Item: Voltage Tester
- KRISBOW Termometer Food Gradeatribut:
- Item: Food Service Thermometer
- Safety Approval: CE, HACCP
- Type: Food Safe Infrared & Contact Thermometer
- Unit Dimensions (cm): 14x3.5x2
- Packing Dimensions (cm): 22.5x12.5x3.5
- TRUSCO Solar LED Cone Light (Lampu Safety Cone Tenaga Surya)Deskripsi:-Visibility improves due to diffusion type original LED.-360 degrees can be illuminated over a wide range.-Mini type of solar panel specification.-Auto lights at night.-Built-in storage battery type.-For working lamp. For security light.atribut:
- LED Bulb: Yellowx3pcs
- WidthxHeight: 120x164mm
- Purpose of Use: For working lamp. For security light.
- M10 Cutting Pliers Plastic Cutter (Tang Potong)Deskripsi:Made of high carbon steel, precision black finish with spring, plastic handles, flush cutting cuts plastic components or soft materials such as copper evenly.
- BOSCH Breaker Hammer (Meisn Bobok Beton)atribut:
- K3L License: Yes
- OMRON Motor Relay K2CMDeskripsi:Static motor/relay with optional protection element (1E-3E) Compliant with JEM-1357 three-phase induction motor static protective relay. The protective element can be combined in any combination of overload, open phase, and reverse phase (1E to 3E) using a changeover switch. Operation of the circuit and output relay can be checked by operating the test switch. In addition, the operation time can be easily confirmed on the start display. Integrated structure with a small area occupied by the panel. * When using with an inverter, the usage conditions vary depending on the load side wiring length, inverter carrier frequency, basic frequency, and load status. It is recommended to perform an operation test before use because it may cause an error in the operating value of the overload element.atribut:
- Overload Withstand: Main circuit: 20 times the main circuit current setting value, 2s, 2 times, 1min interval Control power supply circuit: 1.15 times the rated operating voltage, 3h, 1 time
- Vibration Resistance (Durability): 10 ~ 25Hz 2mm double amplitude 2h for each direction of X, Y, Z
- Case Color: Munsell 5Y7/1
- Frequency Tolerance: 95 to 105% of rated frequency
- Impact Resistance Durability (m/s²): 294 3 times each in X, Y, Z directions
- Influence of Voltage: Overload: Operating value ±5%, Operating time ±10% Phase failure: Operating value ±5%, Operating time ±10% Opposite phase: Operating value ±5%, Operating time ±10%
- Insulation Resistance (MΩ): 10 or more (between charging terminals and mounting panel) 5 or more (between charging terminals, between contact poles)
- Mechanical Durability (times): (Control power circuit) 85 to 110% of the rated operating voltage However, it should operate normally at 50% of the rated operating voltage during phase loss.
- Mounting: Surface mounting integrated type
- Operating Ambient Temperature (°C): -10~+60 (no freezing)
- Operating Humidity Range (%RH): 35 to 85
- Power Consumption (V/A): Before operation (50Hz): 3, during operation (50Hz): 5
- Rated Frequency (Hz): 50/60
- Rated Insulation Voltage (V) : Motor circuit: AC500 Control power circuit: AC500 Output contact circuit: AC500
- Storage Temperature Range (°C): -25 to +65
- Withstand Voltage: Withstand voltage AC2500V (between charging terminal and mounting panel, between charging terminals) AC1000V (between contact poles)
- DAYTON Phase-Monitoring RelayDeskripsi:These relays have pins that plug into relay sockets to make quick electrical connections with circuits. They don't require tools for removal or installation and are ideal for applications where relays are changed periodically.atribut:
- UNSPSC: 39121515
- Body Depth (inch): 2.4
- Body Height (inch): 2.9
- Body Width (inch): 1.7
- Contact Form: SPDT
- Contact Rating (AC) (A): 10 @277V
- Contact Rating (DC) (A): 7 @30V
- Current Rating (A): 10
- Electrical Connection Type: Pin
- Input Voltage (V): 190 to 500 (AC)
- Monitored Parameters: Overvoltage; Phase Loss; Phase Reversal; Phase Unbalance; Undervoltage
- Number of Pins/Terminals: 8
- Overvoltage: Fixed 110% of Line Voltage Setting
- Phase Loss Sensitivity: Yes
- Phase Loss Time Delay (s): 0.1
- Phase Reversal: Yes
- Phase Reversal Time Delay (s): 0.1
- Phase Unbalance: 6%
- Relay Mounting Style: Socket
- Restart: Auto; Manual
- Socket Code: A
- Under Voltage (V): 171 to 450 (AC)
- GIC Voltage Monitoring Relay Series SM 500Deskripsi:- Protects against Phase Loss, Phase Reversal & Phase Asymmetry- Can be configured for 3 Phase 4 Wire or 1 Phase system- Selectable Over Voltage / Under Voltage Trip level- Selectable Time Delay- LED Indications for Power and Fault conditions- Voltage Sensing principle- 1 C/O or 2 C/O Configurationatribut:
- Supply Voltage (V): 240 AC (1 Phase & 3 Phase; 4 Wire)
- Frequency (Hz): 50/60
- Max. Power Consumption (VA): 4
- Contact Rating: 5A at 250 VAC / 28 VDC (Resistive)
- Degree of Protection: IP 20 for Terminals; IP 40 for Enclosure
- Dimensions (mm): 36x60x90
- Electrical life: 1 x 10^5
- LED Indication: Separate indications for Power ON; UV and OV
- Mechanical life: 3x10^6
- Mounting: Base / DIN rail
- Operating Temperature (°C): -15 to +55
- Relay Output: 1 C/O
- Storage Temperature (°C): -25 to +70
- Time Delay (ON Delay): 0.5 to 15 s (Selectable)
- Trip Time (s): 5 (OFF Delay)
- OMRON Micro Relay G6Eatribut:
- Type: Printed circuit board relays
- Terminal Shape: Printed circuit board terminal
- Contact Configuration: 1c
- Phoenix Contact Universal Current TransducerDeskripsi:Universal current transducer, for measuring AC, DC, and distorted currents, 0 to 100 A input current, 4 to 20 mA outputatribut:
- Storage/Transport Ambient Temperature (°C): -40 to 85
- Degree of Protection: IP20
- Depth (mm): 85
- Height (mm): 33.8
- Operating Ambient Temperature (°C): -40 to 65
- Width (mm): 90
Daftar Harga voltage relay Terbaru October 2026
| MACROMATIC Voltage-Monitoring Relay | Rp1.799.900 |
| OMRON Voltage Sensor (Voltage Detection Relay) LG2 | Rp1.399.900 |
| ENTES Voltage Monitoring Relays | Rp389.900 |
| MACROMATIC Phase-Monitoring Relay | Rp1.799.900 |
| GIC Voltage Monitoring Relay Series SM 501 | Rp599.900 |
| OMRON Micro Relay (Small, High-Sensitivity 1-Pole Signal Switching Relay) G6E | Rp80.900 |
| WESTWARD Voltage Tester (Tespen) | Rp1.299.900 |
| KRISBOW Termometer Food Grade | Rp1.099.900 |
| TRUSCO Solar LED Cone Light (Lampu Safety Cone Tenaga Surya) | Rp229.900 |
| M10 Cutting Pliers Plastic Cutter (Tang Potong) | Rp83.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20LG2/myP105956826-1.jpg)



%20G6E/aaP105938370-1.jpg)
/j7P107770691-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TRUSCO%20Solar%20LED%20Cone%20Light%20(Lampu%20Safety%20Cone%20Tenaga%20Surya)/P102710728-2.jpg)
/r8P103775980-2.jpg)
/byP109124430-1.jpg)




/71P103103253-789.jpg)


/P101518657-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)