DAYTON Phase-Monitoring Relay

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.199.900 - Rp2.499.900
Spesifikasi
UNSPSC39121515
Body Depth (inch)2.4
Body Height (inch)2.9
Body Width (inch)1.7
Contact FormSPDT
Contact Rating (AC) (A)10 @277V
Contact Rating (DC) (A)7 @30V
Current Rating (A)10
Electrical Connection TypePin
Input Voltage (V)190 to 500 (AC)
Monitored ParametersOvervoltage; Phase Loss; Phase Reversal; Phase Unbalance; Undervoltage
Number of Pins/Terminals8
OvervoltageFixed 110% of Line Voltage Setting
Phase Loss SensitivityYes
Phase Loss Time Delay (s)0.1
Phase ReversalYes
Phase Reversal Time Delay (s)0.1
Phase Unbalance6%
Relay Mounting StyleSocket
RestartAuto; Manual
Socket CodeA
Under Voltage (V)171 to 450 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays have pins that plug into relay sockets to make quick electrical connections with circuits. They don't require tools for removal or installation and are ideal for applications where relays are changed periodically.
Feature
Phase Monitor Relay Base Shape Octal Contact Form SPDT Contact Rating (AC) 10 A @ 277V Contact Rating (DC) 7 A @ 30V Current Rating 10 A Input Voltage 190 to 500V AC Monitored Parameters Overvoltage Phase Loss Phase Reversal Phase Unbalance Undervoltage Number of Pins 8 Restart Auto Manual Restart Time Delay 1 to 300 sec Mounting Style Plug-In Body Depth 2.4 in Body Height 2.9 in Body Width 1.7 in Compatible with Grainger Part Number 5X852

Ulasan Produk

Tidak ada ulasan

Halaman Terkait