MACROMATIC Voltage-Monitoring Relay

Sebelum PPN:
Rp1.799.900 - Rp2.899.900
Spesifikasi
UNSPSC39121517
Frequency (Hz)50/60
Mechanical Operating Durability10000000
Trip Delay (s)0.10 to 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays secure onto DIN-rails. They help save space and keep wires tidy in electrical enclosures, load centers, and equipment cabinet racks.
Feature
Voltage Sensing Relay Base Shape Square Current Rating 15 A Input Voltage 240V AC Pick Up Range 160 to 276V AC Drop-Out Range 30 Percent to 95 Percent Flat Pin Width Not Applicable Monitored Parameters Voltage Band Number of Pins 5 Contact Form SPDT Contact Rating (AC) 15 A @ 240V Contact Rating (DC) 15 A @ 24V IP Rating IP40 Mounting Style DIN Rail Body Depth 2.52 in Body Height 3.55 in Body Width 0.69 in Electrical Operating Durability 70 000 Frequency 50/60 Hz

Ulasan Produk

Tidak ada ulasan

Halaman Terkait