OMRON Motor Relay K2CM

Sebelum PPN:
Rp4.699.900 - Rp4.799.900
Spesifikasi
Overload WithstandMain circuit: 20 times the main circuit current setting value, 2s, 2 times, 1min interval Control power supply circuit: 1.15 times the rated operating voltage, 3h, 1 time
Vibration Resistance (Durability)10 ~ 25Hz 2mm double amplitude 2h for each direction of X, Y, Z
Case ColorMunsell 5Y7/1
Frequency Tolerance95 to 105% of rated frequency
Impact Resistance Durability (m/s²)294 3 times each in X, Y, Z directions
Influence of VoltageOverload: Operating value ±5%, Operating time ±10% Phase failure: Operating value ±5%, Operating time ±10% Opposite phase: Operating value ±5%, Operating time ±10%
Insulation Resistance (MΩ)10 or more (between charging terminals and mounting panel) 5 or more (between charging terminals, between contact poles)
Mechanical Durability (times)(Control power circuit) 85 to 110% of the rated operating voltage However, it should operate normally at 50% of the rated operating voltage during phase loss.
MountingSurface mounting integrated type
Operating Ambient Temperature (°C)-10~+60 (no freezing)
Operating Humidity Range (%RH)35 to 85
Power Consumption (V/A)Before operation (50Hz): 3, during operation (50Hz): 5
Rated Frequency (Hz)50/60
Rated Insulation Voltage (V) Motor circuit: AC500 Control power circuit: AC500 Output contact circuit: AC500
Storage Temperature Range (°C)-25 to +65
Withstand VoltageWithstand voltage AC2500V (between charging terminal and mounting panel, between charging terminals) AC1000V (between contact poles)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Static motor/relay with optional protection element (1E-3E)
Compliant with JEM-1357 three-phase induction motor static protective relay.
The protective element can be combined in any combination of overload, open phase, and reverse phase (1E to 3E) using a changeover switch.
Operation of the circuit and output relay can be checked by operating the test switch. In addition, the operation time can be easily confirmed on the start display.
Integrated structure with a small area occupied by the panel.
* When using with an inverter, the usage conditions vary depending on the load side wiring length, inverter carrier frequency, basic frequency, and load status. It is recommended to perform an operation test before use because it may cause an error in the operating value of the overload element.
Warning
When used in an inverter, the terms of use differs depending on the load side wiring length, inverter carrier frequency, fundamental frequency and load status. As it is an error in the operating value of the overload element, it is recommended to perform the operation test before use.
Feature
Stilling Motor Relays Optional Protective Elements (1E-3E)
JEM-1357 Three-Phase Induction Motor Static Forms Protective Relay Comparator. The protective element can be combined with an overload, phasing, anti-phase (1E-3E) arbitrarily by the switching switch.
Operation of circuit and output relay can be checked by test switch operation. In addition, the operation time can be easily checked for time settration in the start display.
A uniform structure with a small platform occupied area.

Ulasan Produk

Tidak ada ulasan