Beli vacum pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Pompa Vakum
    Mulai

    Rp2.799.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  2. Value Vacuum Pump
    Mulai

    Rp1.299.900

  3. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
    • Vacum Pump Oil (ml): 450
  4. ASADA Vacuum Pump
    Mulai

    Rp6.599.900

  5. Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)
    Mulai

    Rp13.999.900

    Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)
    Deskripsi:
    Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates: - CE certification- CSA certification- IP 30 protection- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications- Suspended solid test- Vacuum filtration- Microbiological test- Air sampling
    atribut:
    • Dimension (cm) (LxWxH): 31 x 13.5 x 20.4
    • Motor Rotation Speed (rpm): 1450
    • Horse Power (HP): 1/6
    • Hose barb (5/16 inch): ID8
    • Maximum Current (A) : 0.4
    • Maximum Flow Rate (L/minute): 34
    • Maximum Power (W): 80
    • Maximum Vacuum (mm Hg): 680
    • Net Weight (kg): 5.2
    • Noise Level (dB): 52
    • Overflow Protection: Yes
    • Thermal Protection: Yes
    • Vacuum Regulator: Yes
  6. Tasco Vacuum Pump (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.199.900

  7. JTC Vacuum Pump (Pompa Vakum)
    Mulai

    Rp9.299.900

    JTC Vacuum Pump (Pompa Vakum)
    atribut:
    • Power Supply (V/Hz): 220/50-60
  8. ORION Pompa Vaccum
    Mulai

    Rp999.900

    ORION Pompa Vaccum
    atribut:
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Rotation Speed (rpm): 1440
    • Ultimate Vacuum (PA/Bar): 5/0.05
  9. ROBINAIR Refrigerant Evacuation Pumps
    Mulai

    Rp15.999.900

    ROBINAIR Refrigerant Evacuation Pumps
    Deskripsi:
    Class 3000 threaded stainless steel fittings connect with high-pressure (1000-3000 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
  10. ALDO Mesin Pompa Vacuum
    Mulai

    Rp1.699.900

    ALDO Mesin Pompa Vacuum
    Deskripsi:
    Vacuum Pump adalah sebuah alat untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Pompa vakum menjadi salah satu komponen penting di beberapa industri besar seperti pabrik lampu, vacuum coating pada kaca, pabrik komponen-komponen elektronik, pemurnian oli, pendinginan vakum, perangkat pemulihan refrigeran, kemasan teh, AC, reparasi mobilbahkan hingga alat-alat kesehatan seperti radiotherapy, radiosurgery, dan radiopharmacy
    atribut:
    • Voltage (V): 220
    • Rotation Speed (rpm): 1440
  11. Welch Rotary Vane Vacuum Pump (Pompa Vakum)
    Mulai

    Rp149.999.900

    Welch Rotary Vane Vacuum Pump (Pompa Vakum)
    Deskripsi:
    Lubricated rotary vane vacuum pumps use oil to lubricate and cool the pump's internal components. The oil helps smooth operation and reduce maintenance. These pumps are used in vacuum ovens and in freeze-drying applications.
    atribut:
    • UNSPSC: 40151502
    • Application: Commercial; Commercial Chillers; Industrial Refrigeration Service; Moisture From Industrial; Removal of Air
    • Current Rating (A): 16
    • Finish: Powder Coat
    • Fluid Compatibility: Oil
    • Free Air Displacement (CFM): 12.8
    • Frequency (Hz): 60
    • Includes: 3L Pump Oil; Cord; Plug
    • Inlet Size (inch): 1/4
    • Inlet Type: NPT
    • Lead-Free: No
    • Manufacturer Part Number: 3016-02
    • Maximum Discharge Pressure (mbar): 0 (zero)
    • Maximum Operating Pressure (psi): 0 (zero)
    • Maximum Speed (rpm): 1725
    • Maximum Vacuum (torr): 0.003
    • Outlet Size (inch): 1/4
    • Outlet Type: NW25
    • Output Power (HP): 0.75
    • Overall Height (inch): 22.4
    • Overall Length (inch): 8.1
    • Overall Width (inch): 11.4
    • Phase: Single
    • Runs Dry: No
    • Sound Level (dBA): 55
    • Valve Type: Gas Ballast
    • Voltage (V): 115 AC
    • Weight (lbs): 81.4
  12. Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)
    Deskripsi:
    Oil Free Vacuum Pump, Max Vacuum – 680 mm Hg, capacity 20 ltr/min, motor power 1/8 Hp, 60 Watt, 220V, 50Hz, 0.3 A, noise 50 dB
    atribut:
    • Voltage (V/Hz): 220/50
    • Moisture Trap/Vacuum Regulator: Yes
  13. ULVAC Diaphragm Type Dry Vacuum Pump
    Mulai

    Rp5.699.900

    ULVAC Diaphragm Type Dry Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  14. ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    Mulai

    Rp15.999.900

    ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  15. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  16. PRIO Vacuum Pump (Pompa Vakum)
    Mulai

    Rp6.999.900

    PRIO Vacuum Pump (Pompa Vakum)
    Deskripsi:
    Vacuum Pump tanpa oli, digunakan di ruangan laboratorium, cocok untuk melakukan pekerjaan Vacuum Filtration, Vacuum Leak Tester, dll. Dilengkapi dengan Vacuum Regulator yang berguna untuk mengatur nilai Ke vacuuman Yang diinginkan
    atribut:
    • Voltage (V/Hz): 220/50
  17. GAST Rotary Vane Combination Compressor & Vacuum Pump (Pompa Vakum)
    Mulai

    Rp529.900

    GAST Rotary Vane Combination Compressor & Vacuum Pump (Pompa Vakum)
    Deskripsi:
    These combination rotary vane compressor and vacuum pump units include a motor and run continuously for low-pressure and low-vacuum applications.
  18. Merck Millipore Vacuum Filtering Side-Arm Flask
    Mulai

    Rp1.599.900

    Merck Millipore Vacuum Filtering Side-Arm Flask
    Deskripsi:
    Produk ini sering disebut Labu Ukur.
    atribut:
    • Material Size: 1
  19. Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
Daftar Harga vacum pump Terbaru October 2026
KRISBOW Pompa VakumRp2.799.900
Value Vacuum PumpRp1.299.900
Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)Rp8.599.900
ASADA Vacuum PumpRp6.599.900
Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)Rp13.999.900
Tasco Vacuum Pump (Pompa Vakum)Rp5.199.900
JTC Vacuum Pump (Pompa Vakum)Rp9.299.900
ORION Pompa VaccumRp999.900
ROBINAIR Refrigerant Evacuation PumpsRp15.999.900
ALDO Mesin Pompa VacuumRp1.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)