ROBINAIR Refrigerant Evacuation Pumps

Sebelum PPN:
Rp15.999.900 - Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 3000 threaded stainless steel fittings connect with high-pressure (1000-3000 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
Feature
Refrigerant Evacuation Pump 5 cfm Displacement 1/3 hp HP Inlet Port Size 1/2 in ACME 1/4 in and 3/8 in Flare Voltage 115V AC Amps AC 20 A 60 Hz Hz 35 micron End Vacuum Overall Length 13 in Overall Height 10 in Overall Width 5 in Weight 21 lb Oil Capacity 9.5 oz Cord 6 ft Body Material Aluminum

Ulasan Produk

Tidak ada ulasan