Beli v80 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Alinco Handy TalkyDeskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- Icom UHF Handheld TransceiverDeskripsi:Icom Custom High Power Handling Capacity Speaker for 1500 mW Powerful Audio1500mW powerful audioIP67 Waterproof and Dust-tight ProtectionIP67 Waterproofing5.5 W/4 W (VHF/UHF) of Output PowerUp to 10 Hours of Operating Time with the Supplied Waterproof Battery128 Memory Channels and Eight ZonesEight Character Alphanumeric DisplayBuilt-in CTCSS and DTCS Encoder/DecoderEight DTMF Autodial MemoriesMDC 1200 PTT ID and BIIS 1200 PTT IDInversion Voice Scrambler (16 code) for Private ConversationsChannel Announcement of the Operating Channel NumberSeven Programmable Buttons with Shift Key Function16 Scan Lists and Priority Scan FunctionsHands-Free Operation with the Optional Headsetatribut:
- Type of Emission: 16K0F3E, 11K0F3E (25/12.5kHz)
- Power Supply Requirement (V): DC 7.5
- Operating Temperature Range (°C): - 30 to +60 (Radio only)
- Frequency Stability (ppm): ±2.5
- Current Drain: (approx.) Tx High 1.5A 1.3A Rx Max. audio/Stand-by 500 mA (Internal SP) /77mA 500 mA (Internal SP)/80mA
- Output Power (W): (at 7.5V) 5.5/2.0/1.0 (Hi/L2/L1) 4.0/2.0/1.0 (Hi/L2/L1)
- Spurious Emissions (dBc): min. 70
- External Microphone Connector: 3-conductor 2.5 (d) mm (1/10inch)/2.2 kΩ
- Antenna Impedance (ohm): 50
- Channel Capacity: 128 channels
- Dimensions (mm): (Projections not included) 52.2x111.8x22.3 (with BP-278)
- Frequency Range (MHz): 136-174, 335-380
- Maximum Frequency Deviation (kHz): ±5.0/±2.5 (Wide/Narrow)
- Alinco Handy Talky (HT)atribut:
- Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
- Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
- SMEcom Handy Talky (HT)atribut:
- Dimensions (mm): 120x55x35.5
- Teno Handy Talkie (HT)atribut:
- Frequency Range (MHz): 136-174
- Channel Capacity: 256
- Frequency Stability (ppm): ±2.5
- Operating Voltage (V): DC 7.4
- Antenna Impedance: 50Ω
- Current (A): ≤ 1.6
- Dimensions (mm): 120x55x33
- Intermediation Distorion: < 10%
- Output Power (W): <8W(H) >3W(L)
- Yaesu Handy TalkyDeskripsi:The FT-25R is a very compact, ruggedly constructed Handheld VHF with three selectable power settings 5W / 2.5W / 0.5W allowing each user to select the power they need. The big front speaker provides a full 1 watt of crisp, clear audio quality. The unit comes supplied with a 1950mAh Li-ion battery pack capable of over 9 hours of operation, with an optional higher capacity 2500mAh Li-ion battery for over 11.5 hours of operating time. A 3.5 hour rapid charger comes standard, making the transceiver ready to operate at any time. Our newly designed large white LED displays are vibrant and highly visible. Four Quick Recall Keys (QRK) are user programmable to instantly recall favorite channels with just the push of a button. VOX operation is available with the optional Earpiece Microphone SSM-512B. Other useful features included: versatile scanning capabilities such as Programmable VFO Scan, Memory Scan, Priority Channel Scan, and Weather Alert Scan, WX Channels with "Severe Weather" Alert, PC Programming, Transceiver-to-Transceiver Cloning, FM Broadcast Receiver, Automatic Range Transponder System (ARTS), CTCSS/ DCS Operation, Busy Channel Lockout (BLCO), Automatic Power Off feature, and Transmitter Time Out Timer (TOT).
- Alinco Radio MarineDeskripsi:Radio Marine Alinco DR-MX15 radio terbaru dari Alinco Jepang dengan power output 25 Watt untuk digunakan di kapalatribut:
- Frequency Stability (ppm): ±10
- Current Consumption (A): 5 (Max audio output) 5.5 (TX 25W) / 1.5 (TX 1W)
- Operating Temperature (°C): -20 to 60
- Antenna Impedance (ohm): 50
- Dimensions (mm): 153x67x152
- Ingress Protection: IPX7
- Icom VHF Handheld TransceiverDeskripsi:Compact Body (WxHxD; 156.5x66.5x110.1 mm; 6.2x2.6x4.3 in)Easy Installation in Limited SpacePowerful Front Mount SpeakerDelivers Loud and Clear AudioBuilt-in Class D DSC with a CH70Dedicated ReceiverIntuitive Operation withIcom’s Marine User InterfaceEasy-to-Read Full Dot-Matrix DisplayHM-237B DetachableHand Microphone SuppliedIPX7 Submersible Construction(1 m depth of water for 30 minutes)AquaQuake™ Prevents Audio Degradationfrom a Water-Logged SpeakerMade in Japan Quality and ReliabilityOther FeaturesCommon NMEA interface for external GPS/NAV connectionMA-500TR Class B AIS transponder compatibleTag scan and favorite channel functionsDual/tri-watch function for monitoring CH16 and/or call channelPriority scan functionDisplay and keypad backlightingExternal speaker connectionWeather channel with weather alert
- Icom VHF Marine Transceiveratribut:
- Frequency Range (MHz): Tx 156.025–157.425 , Rx 156.050–163.275
- Usable Channels: groups INT, USA, CAN, WX channels
- Type of Emission: 16K0G3E
- Current Drain: Tx 2.75 A Rx (Internal SP/External SP) 400 mA/200 mA (Max. audio)
- Operating Temperature Range (°C): - 20 to +60 (-4°F to +140°F)
- Adjacent Channel Power (dB): 70
- Adjacent Channel Selectivity (dB): 70
- Antenna Impedance (ohm): 50
- Audio Output Power: (at 10% distortion) Internal SP 700 mW typical (8 Ω load) External SP 300 mW typical (4 Ω load)
- Dimensions (mm): Projections not included 59.7x140.5x38.7 (2.4x5.5x1.5inch)
- Frequency Stability (ppm): ±10
- Intermodulation (dB): 70
- Maximum Frequency Deviation (kHz): ±5
- Output Power (W): 6/1
- Sensitivity (μV): 0.25 typical (at 12 dB SINAD)
- Spurious Emissions (dBc): - 68
- Spurious Response (dB): 70
- Squelch sensitivity (μV): 0.25 typical (at threshold)
- Icom HF Marine TransceiverDeskripsi:Simple, dependable worldwide communications at an affordable price.1136 channels160 programmable, 242 ITU SSB duplex, 72 ITU SSB simplex and 662 ITU FSK duplex channels are available.Rugged constructionThe highest quality components are used throughout. Constructed in a die-cast aluminum chassis with surface mount components, the IC-M710 is designed for long hours of operation in the harsh marine environment.Alphanumeric readoutThe large, easy-to-read display shoes status at a glance. Seven characters can be programmed into each memory channel to conveniently display station names, ship names, etc.150 W of outputA full 150 W (PEP) of output power is available for reliable long distance communication. A large cooling fan, in combination with the aluminum chassis, allows continuous transmission at full output power—even during demanding RTTY (radio teletype) and NBDP (narrow band direct printing) operation.Automatic tuning functionAn automatic tuning function is available when using the IC-M710 in combination with the optional AT-140 for quick and easy antenna tuning. Tuning is fully automatic. When you push the PTT on a new frequency, the antenna tuner quickly tunes the antenna automatically.Easy to useTwo large memory and frequency dials allow quick and easy operation.And more…Covers all allowed bands between 1.6 and 27.5 MHzGeneral coverage receiverModes: SSB, RTTY, CW and AM2182 kHz alarm built-in (optional for General versions)RF gain controlAudio activated squelchTerminals for frequency/mode control via NMEA interfacingDirect keypad channel selection entryLarge, front-mounted speakerDirect keypad channel selection entryWeather fax readyBacklight controlCW full break-in and semi break-inatribut:
- Frequency Range (MHz): 0.500 - 29.999, 1.6 - 27.5
- Temperature Range (°C): -30 to +60 (-22°F to +140°F)
- Frequency Stability (Hz): ±10 (-30°C to +60°C: ±20 Hz above 15 MHz for General and Marine versions)
- Power Supply Requirement (V): DC 13.6 ±15% (negative and floating grounds are available depending on version) Max. current drain (at 13.6 V DC)
- Dimensions (mm): (proj. not incl.) 291.4x116.4x315, 1115⁄32x 419⁄32x1213⁄32inch
- Spurious Emissions (dB): -60 (Europe version), -65 (USA version)
- Carrier suppression (dB): 40
- Unwanted Sideband Supression (dB): 55
- Receiver Sensitivity: J3E, R3E, J2B, F1B, A1A (for 12 dB SINAD), H3E (for 10 dB S/N)
- Antenna Impedance (ohm): 50 (nominal)
- Channel Capacity: 1136 (max.) (160 programmable; 242 ITU SSB duplex; 72 ITU SSB simplex; 662 ITU FSK duplex)
- Microphone Impedance (ohm): 600
- Icom VHF/UHF Dual Band FM Transceiveratribut:
- Type of Emission: F2D, F3E (FM)
- Frequency Stability (ppm): ±2.5
- Power Supply Requirement (V): 7.2 DC Nonimal
- External DC Power (V): 10–16 DC (with AD-149H)
- Antenna Impedance (ohm): 50 (SMA)
- Channel Capacity: 208 (Including 2 Call And 6 Scan Edges)
- Dimensions (mm): 52.2×111.8×30.3 (Projections Not Included)
- Weight (Approximate) (g): 278
- Motorola Handy Talky (HT) CP1300Deskripsi:Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon batribut:
- Memory Channels: 99CH
- Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
- Channel Spacing (kHz): 12.5/25 switchable
- Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
- Dimensions Lion Battery (mm): 120x55x35.5
- Dimensions NiMH Battery (mm): 120x55x36.5
- Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
- Frequency Band: VHF
- Frequency Range (MHz): 136-174
- Operating Temperature Range (°C): -30 to 60
- Sealing: Passes rain testing per IP54
- Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
Daftar Harga v80 Terbaru March 2026
| Icom Handy Talky | Rp2.299.900 |
| Icom RIG | Rp2.899.900 |
| Icom SSB | Rp21.999.900 |
| Baofeng Handy Talky BF Series | Rp309.900 |
| Alinco Handy Talky | Rp1.399.900 |
| Icom UHF Handheld Transceiver | Rp2.899.900 |
| Alinco Handy Talky (HT) | Rp1.099.900 |
| SMEcom Handy Talky (HT) | Rp949.900 |
| Yaesu Radio Rig | Rp2.799.900 |
| Teno Handy Talkie (HT) | Rp1.899.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky/7fP103634267-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20RIG/7oP103634276-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20SSB/29P103634081-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series/76P103634258-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky/irP105064675-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20UHF%20Handheld%20Transceiver/4iP105711162-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/1rP103634063-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/SMEcom%20Handy%20Talky%20(HT)/2yP103634106-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Yaesu%20Radio%20Rig/fgP105473556-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Teno%20Handy%20Talkie%20(HT)/beP101560410-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Yaesu%20Handy%20Talky/fyP107802574-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Radio%20Marine/kyP105064754-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20VHF%20Handheld%20Transceiver/4rP105711171-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20VHF%20Marine%20Transceiver/9wP107631356-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20HF%20Marine%20Transceiver/39P105711117-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20VHF%2FUHF%20Dual%20Band%20FM%20Transceiver/csP108487460-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20CP1300/P102167816-1.jpg)