NETVIEL CAT5e UTP Cable with PVC Jacketing

Sebelum PPN:
Rp2.999.900
Spesifikasi
ConductorSolid Bare Copper
AWG24
Jacket MaterialPVC
Conductor Dia (mm)0.51 ±0.01-0.02
Sheath ColorPVC:Red

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NETVIEL® CAT5e UTP Cable with PVC Jacketing RED COLOR
Use
This 4-pair Category 5e cable is tested for power
Sum NEXT, ELFEXT, Delay Skew.
Propagation Delay and any other criteria as specified in the emerging standard.
Applications can include Voice,ISDN,ATM 155 and 622Mbps,100Mbps TPDDI,Fast and Gigabit
Ethernet,Shielding protects against EMI/RFI interference

Ulasan Produk

Tidak ada ulasan