Beli ups 200 kva di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- APC Galaxy VM 200kVADeskripsi:Narrow modular battery cabinet with up to a 6 string modular battery capacity. To be used with the GVMMBTU modular battery string. Batteries are not included in ... Includes: Installation guideatribut:
- Nominal Input Voltage (V): 400 3PH
- Input Frequency (Hz): 40 - 70
- Color: White
- End of Discharge Battery Voltage: 384
- End of Discharge Maximum Battery Current (A): 393
- Maximum Depth (mm): 854
- Maximum Height (mm): 1970
- Maximum Input Current (A): 328
- Maximum Width (mm): 1052
- Neutral Output Current (A): 289
- Nominal Battery Voltage (V): 480
- Operating Elevation (m): 0-999.9
- Operating Relative Humidity: 0 - 95 %
- Operating Temperature (°C): 0 to 40
- Other Input Voltages: 380, 415
- Other Output Voltages: 380, 415
- Output Frequency (not synced): 50/60 Hz +/-1 Hz
- Output Power Capacity (kW/kVA): 180.0/ 200.0
- Output Voltage Distortion: Less than 2%
- Waveform type: Sine Wave
- APC Galaxy VM 160kVADeskripsi:Highly compact, energy efficient 3-phase UPS for data center, facility and industrial applications. to be used with external battery cabinets. Please click here ... Includes: Built-in modbus protocol adapter, Dust filter, Installation guide, Integrated network management, Seismic compliance, Top and bottom cable entryatribut:
- Output Power Capacity (kW/kVA): 144.0/ 160.0
- Nominal Input Voltage (V): 400 3PH
- Maximum Input Current (A): 262
- Neutral Output Current (A): 231
- Output Voltage Distortion: Less than 2%
- Output Frequency (not synced): 50/60 Hz +/-1 Hz
- Color: White
- End of Discharge Battery Voltage: 384
- End of Discharge Maximum Battery Current (A): 314
- Input Connections: Hard Wire 3-wire (3PH + G)
- Input Frequency (Hz): 40 - 70
- Maximum Depth (mm): 854
- Maximum Height (mm): 1970
- Maximum Width (mm): 1052
- Nominal Battery Voltage (V): 480
- Operating Relative Humidity: 0 - 95 %
- Operating Temperature (°C): 0 to 40
- Other Output Voltages: 380, 415
- Waveform type: Sine Wave
- APC Easy UPS 3SDeskripsi:High-efficiency 3-phase UPS with internal batteries providing a runtime of 15 minutes. The UPS features advanced product features, competitive specifications, and robust electrical design, making business continuity easy in the data center or electrical
- Schneider Electric Galaxy VS UPS for External Batteries Start-Up 5X8Deskripsi:Highly efficient, easy-to-deploy 120 kW, 400 V 3-phase UPS that brings best-in-class power protection and low total cost of ownership to edge, small and medium data centers, as well as to critical infrastructure in commercial and industrial applications. Includes 5x8 start-up services. See the battery runtime chart for details.atribut:
- Battery Power (V/AH): 0 runtime
- Battery Type: External battery system; Li-Ion (Lithium-Ion); VRLA
- Battery Voltage (V): 480-576 DC
- Bypass Voltage Tolerance (%): ±10
- Color: White
- Height (cm): 148.5
- Main Input Voltage (V): 400 (3 Phase)
- Main Output Voltage (V): 400 (3 Phase)
- Other Input Voltage (V): 380; 415
- Other Output Voltage (V): 380; 415
- Product Range: Galaxy VS
- Product or Component Type: Uninterruptible power supply (UPS)
- Provided Equipment: Dust filter; EcoStruxure IT ready (UPS); Installation guide; Integrated network management; Power modules ship installed; Start-up service
- Range Compatibility: Galaxy VS
- Redundant: No
- Width (cm): 52.1
- APC Symmetra PX 125kW Scalable to 250kW without Bypass Distribution or batteries -Parallel CapableDeskripsi:A high-performance, 3-phase, modular, scalable, power protection solution with industry-leading efficiency, capacity, and performance for medium to large data centers ... Includes: Assembly service, Installation guide, Network Management Card, Start-Up Service, User Manualatribut:
- Output Power Capacity (kW/kVA): 125.0/ 125.0
- Nominal Input Voltage (V): 400 3PH, 480 3PH
- Maximum Configurable Power (kW/kVA): 500.0 / 500.0
- Output Voltage Distortion: Less than 2%
- Other Output Voltages: 415
- Topology: Double Conversion Online
- Battery Type: No internal battery - uses external battery system
- Efficiency in Battery Operation: 0.96
- Extendable Run Time: 1
- Input Frequency (Hz): 40 - 70 (auto sensing)
- Input Power Factor at Full Load: 0.99
- Input Total Harmonic Distortion: Less than 5% for full load
- Interface Port (s): SYPX250-500_Parallel
- Maximum Short Circuit Withstand (Icw) (KAmps): 50
- Other Input Voltages: 415
- Output Voltage THD: < 2% linear load and
- Output Voltage Tolerance: +/-1% static and +/- 5% at 100% load step
- Pre-Installed SmartSlot™ Cards: AP9635
- Transfer Time (ms): 2 (typical)
- Waveform type: Sine Wave
- APC Back-UPSatribut:
- Output Power Capacity (W/VA): 900/1600
- Nominal Output Voltage (V): 230
- Output Frequency (Hz): 50/60 +/- 1 (Sync to mains)
- Nominal Input Voltage (V): 230
- Aica-Aibon Lem 601 SeriesDeskripsi:The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.atribut:
- Appearance: Pale yellow viscous liquid
- Type of Aibon: Polish
- Non Toluene: No
- General Media: Aica HPL, Asbes, Carpet, Leather, Metal sheet, Paper, Wood
- Open Time (minute): 7 - 35
- Main Media: Plywood, Sponge
- PERKINS Genset Tipe SilentDeskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
- APC Easy UPS BVX Universal SocketsDeskripsi:Easy UPS provides power protection for unstable power conditions, ensuring consistent and reliable connectivity at the most critical moments.atribut:
- Nominal Output Voltage (V): 230
- Nominal Input Voltage (V): 230
- Cord Length (m): 1.2
- Nominal Battery Voltage (V): 12
- Thermaltake The Tower 900Deskripsi:The Tower 900 Snow Edition CA-1H1-00F6WN-00Design Collaboration by Thermaltake and Watermod France. The Tower 900 Snow Edition Tempered Glass E-ATX panoramic viewing gaming computer case.The Tower 900 Snow Edition E-ATX Vertical Super Tower Chassis by ThermaltakeDesigned in collaboration with Watermod France, The Tower 900 Snow Edition by Thermaltake represents Thermaltake’s passion for innovation, the spirit of Watemod France, and our vision to expand chassis design for enthusiasts to build into a new era of ESPORTS modding culture. The Tower 900 is the premium choice from TT Thermaltake supporting a vertical mounting design, high quality 5mm thick tempered glass panels, and unrivaled expansion capabilities for massive custom liquid cooling systems.TT PremiumTo continue achieving the corporate mission of delivering the perfect user experience, Thermaltake developed “TT Premium” with the essence of combining supreme quality products with a new logo design. TT Premium is far more than just a guarantee of quality. Behind the name, it represents the passion in DIY, Modding and Thermaltake’s desire to be the most innovative brand in the PC hardware market. To satisfy the demand of the high-end PC users, TT Premium follows its core values of Excellent Quality, Unique Design, Diverse Combinations and Boundless Creativity to provide a high performance PC product for every enthusiast.Tt LCS CertifiedTt LCS Certified is a Thermaltake exclusive certification applied to only products that pass the design and hardcore enthusiasts standards that a true LCS chassis should be held to. The Tt LCS certification was created so that we at Thermaltake can designate to all power users which chassis have been tested to be best compatible with extreme liquid cooling configurations to ensure you get the best performance from the best features and fitment.Design Collaboration by Thermaltake and Watermod FranceIn collaboration with Watermod France, The Tower 900 reflects the passion for creating a new angle of chassis design. Inspiring the concept of vertical mounting, surrounded in durable tempered glass, The Tower 900 expands our vision to create a new era in ESPORTS modding culture, globally.5mm Thick Tempered Glass Window with Stunning ViewingThe Tower 900 delivers the ultimate experience in PC hardware viewing by taking presentation to the next level. It is the first close frame chassis but designed with an open view among Thermaltake’s case category. The large tempered glass panels feature 5mm thickness, and serve to simultaneously protect and showcase all components in the build. The Tower 900 is the perfect balance between functionality and aesthetics!Welcome to the ShowcaseThe entire design of the Tower 900 showcases it's system presentation to enthusiast looking for a streamlined presentation. Unlike most cases on the market, The Tower 900 eliminates the issue with “GPU SAG” allowing vertical mounting of multi-GPU configurations on an E-ATX platform. Constructed with a chamber concept design, isolation of high capacity radiators allows additional interior space without compromising on maximum cooling performance. Capable of supporting dual-loop liquid cooling systems with modular capabilities allowing endless configurations, take on The Tower for your next showcase.DMD – Dismantlable Modular DesignThe Tower 900 enables user to freely build the system from the ground up with given modular panels, racks, brackets, and pre-design mounting arrays. No more unreachable screw corners or gaps and enjoys installation in a breeze with Dismantlable Modular Design.Superior ExpansionDesigned for high-end gaming system compatibility, the Tower 900 supports motherboards up to standard E-ATX, tower CPU coolers with a maximum height of 260mm, and multi-GPU configurations, vertically mounted, up to 400mm in length. Further, a “1+6+2” modular drive bay design allow users to easily install up to one 5.25”, six 2.5inch/3.5inch (with HDD cage) and two 2.5inch (with HDD tray) storage devices. The removable drive device racks give users plenty of flexibility to gain maximum interior space needed for maximum cooling performance and proper cable management improving overall case ventilation.Unparalleled Cooling AbilityThe Tower 900 has the capability to deliver excellent cooling efficiency, and enables users to build extreme air/liquid cooling systems with high-end, large graphics cards, treated by DIY/AIO liquid-cooling systems and air-cooling units. Supporting up to dual 560mm DIY liquid cooling radiators or a 360mm AIO liquid cooler, cooling possibilities just got real. Most uniquely, the right side and left side of the case are designed with various mounting points for radiators to provide proper space and placement when building DIY/AIO configurations.atribut:
- Color: White
- Type: Full Tower Case
- P/N: CA-1H1-00F6WN-00
- Series: The Tower
- Dimension (HxWxD) (mm): 752x423x483 (29.6x16.7x19inch)
- Clearance: CPU cooler height limitation: 260mm VGA length limitation: 400mm PSU length limitation: 220mm
- Cooling System: Top (exhaust) : 140x140x25mm Turbo fan (1000rpm, 16dBA)x2
- Drive Bays (inch): Accessible 1x5.25; HIDDEN 6x3.5 or 2.5 (With HDD Cage) 2x2.5 (With HDD tray)
- Expansion Slots: 8
- Fan Support (mm): Left Side: 4x120, 4x140 Right Side: 4x120, 4x140 Top: 2x120, 2x140 Rear: 2x120, 2x140 HDD Cage: 1x120, 1x140
- I/O Port: USB 3.0 x 4, HD Audio x 1
- Material: SGCC
- Model : The Tower 900
- Motherboards Size (inch): 6.7x6.7 (Mini ITX), 9.6x9.6 (Micro ATX), 12x9.6 (ATX) , 12x13 (E-ATX)
- PSU: Standard PS2 PSU (optional)
- Radiator Support (mm): Left / Right Side: 1x480, 1x560
- Side Panel: Tempered Glass x 3 (5mm thickness)
- Denyo Generator Kubota (Genset)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- Denyo Generator Isuzu (Genset)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- APC Smart-UPS C LCD 230VDeskripsi:Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: Cat 5 ethernet cable, Installation guide, USB cableatribut:
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C20
- Output Voltage Distortion: Less than 5% at full load
- PROLiNK Super Fast Charging Line Interactive UPS SFC SeriesDeskripsi:Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
- APC Symmetra PX 40KW Extended Run Battery Frame with 8 Battery Modules & StartupDeskripsi:Extended run power protection for servers, networks, and telecommunications Includes: Installation Guide, Start-Up Service, User Manualatribut:
- Nominal Input Voltage (V): 208 3PH
- Input Frequency (Hz): 50/60 Hz +/- 5 Hz (auto sensing)
- Input Connections: Hard Wire 4-wire (3PH + G)
- Number of Power Cords: 1
- Battery Type: AGM Type
- Included Battery Modules: 8
- Approvals: Eurobat General Purpose
- Battery Blocks per String: 32
- Battery Mounting: Enclosed battery cabinet
- Battery Placement: Battery Cabinet
- Color: Black
- Maximum Depth (mm): 864
- Maximum Height (mm): 2083
- Maximum Width (mm): 559
- Operating Elevation (m): 0-999.9
- Operating Relative Humidity: 0 - 95 %
- Operating Temperature (°C): 0 to 40
- Storage Relative Humidity: 0 - 95 %
- Storage Temperature (°C): -15 to 45
- APC GALAXY VM System Bypass Cabinet 640KVA 380/400/415V ELDeskripsi:System bypass cabinet for use in a parallel configuration with up to a 640kVA maximum load capacity.atribut:
- LCD Graphics Touch Screen Display: Full color text and mimic diagrams that easily display modes of operation, systems parameters and alarms.
- Wheel Mounted: Allows for ease of handling during installation.
- Nominal Input Voltage (V): 400 3PH
- Input Frequency (Hz): 50/60
- Maximum Height (mm): 1970
- Maximum Width (mm): 712
- Approvals: C-tick, CE, EN/IEC 62040-1, EN/IEC 62040-2, EN/IEC 62040-3, IBC 2012 and CBC2013 to Sds=2.02g , RCM, UL 1778, VFI-SS-111
- Maximum Depth (mm): 859
- Operating Elevation (m): 0-999.9
- Operating Relative Humidity: 0 - 95 %
- Operating Temperature (°C): 0 to 40
- Reach: REACH: Contains No SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-14763.6
- Storage Relative Humidity: 0 - 95 %
- Storage Temperature (°C): -25 to 65
Daftar Harga ups 200 kva Terbaru March 2026
| APC Galaxy VM 200kVA | Rp749.999.900 |
| APC Galaxy VM 160kVA | Rp689.999.900 |
| APC Easy UPS 3S | Rp129.999.900 |
| Schneider Electric Galaxy VS UPS for External Batteries Start-Up 5X8 | Rp1.199.999.900 |
| APC Symmetra PX 125kW Scalable to 250kW without Bypass Distribution or batteries -Parallel Capable | Rp939.999.900 |
| APC Back-UPS | Rp4.599.900 |
| APC Uninterruptible Power Supply 1 Fasa | Rp8.799.900 |
| Aica-Aibon Lem 601 Series | Rp11.900 |
| PERKINS Genset Tipe Silent | Rp169.999.900 |
| APC Easy UPS BVX Universal Sockets | Rp1.199.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/APC%20Easy%20UPS%203S/P103103961-10.jpg)
/Schneider%20Electric%20Galaxy%20VS%20UPS%20for%20External%20Batteries%20Start-Up%205X8/j6P111969690-1.jpg)
/APC%20Back-UPS/P103102397-2.jpg)
/APC%20Uninterruptible%20Power%20Supply%201%20Fasa/P103110554-11.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Aica-Aibon%20Lem%20601%20Series/P101546902-1.jpg)

/APC%20Easy%20UPS%20BVX%20Universal%20Sockets/03P105603003-1.jpg)

/P102122556-1.jpg)
/P102122563-1.jpg)

/PROLiNK%20Super%20Fast%20Charging%20Line%20Interactive%20UPS%20SFC%20Series/P103117362-3.jpg)