Schneider Electric Galaxy VS UPS for External Batteries Start-Up 5X8

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.999.900 - Rp1.499.999.900
Spesifikasi
Battery Power (V/AH)0 runtime
Battery TypeExternal battery system; Li-Ion (Lithium-Ion); VRLA
Battery Voltage (V)480-576 DC
Bypass Voltage Tolerance (%)±10
ColorWhite
Height (cm)148.5
Main Input Voltage (V)400 (3 Phase)
Main Output Voltage (V)400 (3 Phase)
Other Input Voltage (V)380; 415
Other Output Voltage (V)380; 415
Product RangeGalaxy VS
Product or Component TypeUninterruptible power supply (UPS)
Provided EquipmentDust filter; EcoStruxure IT ready (UPS); Installation guide; Integrated network management; Power modules ship installed; Start-up service
Range CompatibilityGalaxy VS
RedundantNo
Width (cm)52.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly efficient, easy-to-deploy 120 kW, 400 V 3-phase UPS that brings best-in-class power protection and low total cost of ownership to edge, small and medium data centers, as well as to critical infrastructure in commercial and industrial applications. Includes 5x8 start-up services. See the battery runtime chart for details.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait