Schneider Electric Galaxy VS UPS 400V

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp639.999.900 - Rp1.399.999.900
Spesifikasi
Battery Power (V/AH)0 runtime
ColorWhite
Main Input Voltage (V)400 (3 Phase)
Main Output Voltage (V)400 (3 Phase)
Other Input Voltage (V)380; 415
Product RangeGalaxy VS
Product or Component TypeUninterruptible power supply (UPS)
Range CompatibilityGalaxy VS
RedundantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly efficient, easy-to-deploy 15kW, 400V 3-phase UPS. Brings best-in-class power protection and low total cost of ownership to edge, small and medium data centers, as well as to critical infrastructure in commercial and industrial applications. Includes 5x8 start-up service and 1 smart modular battery string, expandable to 2 strings for extended runtime

Ulasan Produk

Tidak ada ulasan