Schneider Electric Easy UPS 3L 400V 3:3 UPS Startup 5X8

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.999.900 - Rp3.299.999.900
Spesifikasi
Battery TypeExternal battery system
Battery Voltage (V)+/- 216 to +/- 300
ColorWhite (RAL 9003)
Depth (cm)85
Discharge Battery Voltage (V)±172.8 to ±240
Height (cm)197
Main Input Voltage (V)400 (3 Phase)
Main Output Voltage (V)400 (3 Phase)
Max. Short Circuit Current (kA)35
Maximum Short Time Withstand Current (kA)35
Other Input Voltage (V)380; 415
Other Output Voltage (V)380; 415
Product RangeEasy UPS 3L
Product or Component TypeUninterruptible power supply (UPS)
Provided EquipmentDust filter; Installation manual; Start-up service
USB CompatibleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-configure, easy-to-use and easy-to-service 250 kVA 3 phase UPS with an exceptional combination of competitive specifications, compact footprint, and highly available parallel and redundant designs. The EcoStruxure connected Schneider Electric Easy UPS 3L is the easy choice for business continuity on your shop floor or in your electrical room. Includes 5x8 start-up services.

Ulasan Produk

Tidak ada ulasan