APC Smart-UPS SRT 6000VA RM 230V

Sebelum PPN:
Rp77.999.900
Spesifikasi
Output Power Capacity (kW/kVA)6.0/ 6.0
Rack Height4U
Nominal Input Voltage (V)230
Input ConnectionsHard Wire 3 wire (1PH+N+G)
Maximum Configurable Power (kW/kVA)6.0 / 6.0
Output Voltage DistortionLess than 2%
Extendable Run Time1
Extended Run OptionsAPC-Smart-UPS-SRT-6000VA-RM-230V
Input Frequency (Hz)40 - 70 (auto sensing)
Interface Port (s)RJ-45 10/100 Base-T, RJ-45 Serial, Smart-Slot, USB
Load Crest Factor0.12569444444
Maximum Height (mm)174
Maximum Width (mm)432
Nominal Battery Voltage (V)192
Other Input Voltages220, 240
Other Output Voltages220, 240
Surge Energy Rating (J)480
TopologyDouble Conversion Online
Typical Recharge Time (hour)1.5
Waveform typeSine Wave

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High density, double-conversion on-line power protection with scalable runtime Includes: CD with software, Installation guide, Rack Mounting brackets, Rack mounting hardware, Rack Mounting support rails, Temperature Probe, USB cable, Warranty ...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait