APC Symmetra PX 125kW Scalable to 250kW without Bypass Distribution or batteries -Parallel Capable

Sebelum PPN:
Rp939.999.900
Spesifikasi
Output Power Capacity (kW/kVA)125.0/ 125.0
Nominal Input Voltage (V)400 3PH, 480 3PH
Maximum Configurable Power (kW/kVA)500.0 / 500.0
Output Voltage DistortionLess than 2%
Other Output Voltages415
TopologyDouble Conversion Online
Battery TypeNo internal battery - uses external battery system
Efficiency in Battery Operation0.96
Extendable Run Time1
Input Frequency (Hz)40 - 70 (auto sensing)
Input Power Factor at Full Load0.99
Input Total Harmonic DistortionLess than 5% for full load
Interface Port (s)SYPX250-500_Parallel
Maximum Short Circuit Withstand (Icw) (KAmps)50
Other Input Voltages415
Output Voltage THD< 2% linear load and
Output Voltage Tolerance+/-1% static and +/- 5% at 100% load step
Pre-Installed SmartSlot™ CardsAP9635
Transfer Time (ms)2 (typical)
Waveform typeSine Wave

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-performance, 3-phase, modular, scalable, power protection solution with industry-leading efficiency, capacity, and performance for medium to large data centers ... Includes: Assembly service, Installation guide, Network Management Card, Start-Up Service, User Manual

Ulasan Produk

Tidak ada ulasan

Halaman Terkait