Beli ultrasonic thickness di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jason Timbangan Gantung Digital (Timbangan Gantung)Deskripsi:- Layar LCD 0.7 inchi (17.78 mm)- Teknologi SMT, pengait dapat dilepas- Termasuk baterai 3x AAA
- A&D Ultrasonic thickness gauge (Alat ukur ketebalan)Deskripsi:One unit covers a wide measurement range 0.8-300 mm 0.01mm display resolution (0.01 / 0.1mm display switchable) Equipped with a scan mode that can measure the minimum thickness in a wide range Three types of probes can be used according to the application, and the probes can be replaced (standard probe AD-3255-02 included, others sold separately) Thickness measurement through paint is possible (AD-3255-04 (sold separately) is required) The zero point of the probe can be adjusted. Includes a test piece equivalent to 4 mm Sound speed can be adjusted. Coupling status can be displayed and contact status can be checked. Backlight function (display that is easy to see even in a dark environment) Power supply is 2 AA alkaline batteries (sold separately) Battery level display function Auto power off functionFor measuring the thickness of a wide range of materials such as metal, glass, plastic, ceramic, and epoxy*When measuring thickness through paint, the thickness of the object can be measured when the paint thickness is about 1mm or less and the ratio of the paint thickness to the thickness of the object being measured is 1:8 or more. *However, there are cases where measurement is not possible depending on the condition of the paint or the object being measured. In addition, it is not possible to measure the thickness of the paint. *If the product comes with general calibration documents, the relevant documents will be attached when shipped. *If you require the name and address of the person requesting the certificate, be sure to inform us of the name and address of the person requesting the certificate from the option settings when ordering. *If you do not inform us of the name and address of the person requesting the certificate, the name and address of the person requesting the certificate will be left blank. *The number of days until delivery of the product with the calibration certificate is about 2 weeks, as the calibration will be performed after the order is confirmed. (However, please note that additional days will be required during the year-end and New Year holidays and long holidays.) *We cannot accept cancellations or returns after ordering. *Please check the instruction manual for other details. *Products with calibration certificates cannot be canceled after ordering. *Only products that include (calibration certificate and traceability system diagram) will come with the relevant documents. *Calibration points will be calibrated at the standard points set by the calibration company. *Products whose part number includes (English calibration certificate included) will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system and shipped after the documentation is issued.
- GE Inspection Technologies Ultrasonic Thickness Gauge (Alat ukur ketebalan)Deskripsi:The GE Inspection Technologies DMS Go Thickness Gauge combines an intuitive user interface, powerful data management, and an ability to provide accurate, reliable and comprehensive thickness inspection data. It has automatic gain control for excellent repeatability and corrosion monitoring.Set Content :(1) Lithium Ion "on-board" rechargeable battery(1) Battery charger /AC power supply(1) LCD screen protectors (10-pack)(1) SD card (8GB)(1) Transport case(1) Hand strap(1) Quick reference card(1) Operating manual on CD(1) Certificate of conformity(1) Certificate of Calibration(1) Couplant sample
- Laserliner VideoScope XXL Inspection CameraDeskripsi:Laserliner VideoScope XXL Inspection Camera. The Laserliner VideoScope XXL is a recordable video inspection camera with a 5m waterproof camera snake and a 9mm head. This handheld unit features a 3" LCD color display, 4x digital zoom and 180° image rotation. The camera snake is fully flexible, waterproof (IP67) and has 4 high performance LEDs that provide powerful illumination for your subject. Images can be saved as still images or videos to up to 8GB of SDHC memory. Recording LCD monitor SDHC memory support Webcam functionality High performance LEDs 4x digital zoom Waterproof camera head and 5m cable Camera head diameter: 9mmatribut:
- Probe Length (m): 5
- Probe Diameter (mm): 9
- Resolution (Pixel): 320 x 240 (display), 640 x 480 (camera)
- Illumination Type: LED lights
- Minimum Focusing Distance (mm): 10
- Battery Type: 4 x AA
- SNDWAY Ultrasonic Thickness Gauge (Alat ukur ketebalan)Deskripsi:SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.atribut:
- Sound Velocity Range (m/s): 1000 - 9999
- Degree of Accuracy: 1.0 Class
- Dimension: Metric or Inch
- LCD screen: 2.4 inch black and white dot matrix screen
- Measuring Range (mm) : 1.00 - 300.00 (Steel)
- Measuring Unit: 0.1mm/0.01mm/0.01in
- Memory (sets): 300
- Power Supply (mAh): 2000, 3.7V Li-ion battery
- CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)atribut:
- Dimensions (mm): 72x146x29
- Display: 4 Digital LCD Display
- Resolution (mm): 0.1
- Frequency (MHz): 5
- Battery: 3x1.5V (AAA Battery)
- Measuring Range (mm) : 1.2 to 225.0
- GE Inspection Technologies DMS Go+ Advanced Ultrasonic Thickness Gauge (Alat ukur ketebalan)Deskripsi:The GE Inspection Technologies DMS Go Thickness Gauge combines an intuitive user interface, powerful data management, and an ability to provide accurate, reliable and comprehensive thickness inspection data. It has automatic gain control for excellent repeatability and corrosion monitoring.Set Content :(1) Lithium Ion "on-board" rechargeable battery(1) Battery charger /AC power supply(1) LCD screen protectors (10-pack)(1) SD card (8GB)(1) Transport case(1) Hand strap(1) Quick reference card(1) Operating manual on CD(1) Certificate of conformity(1) Certificate of Calibration(1) Couplant sample(1) GEIT DA501 Probe, 5 MHz, range 1.0 - 200 mm in steel (Requires KBA-533 cable) (0500495)(1) GEIT KBA533 Probe Cable, Straight Inst. End Connector (118-140-054)(1) Carbon Steel 5-Step Block (118-540-310)
- Landtek Ultrasonic Thickness Meter (Alat Ukur Ketebalan)Deskripsi:Used for measuring thickness and corrosion of pressure vessels, chemical equipment, boilers, oil storage tanks, etc. in industries of petroleum, shipbuilding, power station, and machine manufacturing. Applicable to measure the thickness of many materials, e.g. Steel, Cast iron, Aluminum, Red copper, Brass, Zinc, Quartz glass, Polyethylene, PVC, Gray cast iron, Nodular cast ironatribut:
- Accuracy: ±(0.5%n + 0.05)
- Dimensions (mm): 130x76x32
- Display: Large Screen LCD
- Housing Material: Aluminium Alloy
- Lower Limit of Pipes (mm): Φ15x2.0Φ20x3.0 Determined By Transducer
- Measuring Range (mm) : 0.75 to 400 (45 # steel, Depend on Probe)
- Operating Condition Temperature (°C): 0 to 40
- Operating Conditions Humidity: < 85%RH
- Power Supply (V): 2x1.5 AA (UM-3) Battery
- Resolution (inch): 0.001
- Resolution (mm): 0.1
- Sound Velocity Range (m/s): 500 to 9,990
- JFE Advantech Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.atribut:
- Reproducibility (mm): ±0.1
- Accessories: Probe, couplant, 5mm thick standard piece for Calibration (attached to body), portable box
- Dimensions (mm): 69x30x144
- Measurement Method : Ultrasonic pulse reflection method
- Minimum Display Unit (mm): 0.1
- Power: AA batteryx1 (included for test)
- Probe Cable Length (m): 1 (with LEMO connector)
- Used Frequency (MHz): 5
- Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)Deskripsi:LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.atribut:
- Display: 240x160 dot matrix LCD
- Host Size (mm): 142x72x28
- Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
- Probe Application: Measure conventional workpieces
- Probe Exposure Temperature (°C): -10 to 60
- Probe Minimum Measuring Area (mm): 10
- Probe Model: 5MHZφ10
- Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
- Probe Size (mm): 18x26
- Sound Velocity Range (m/s): 1000 to 9999
- Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
- Unit Measurement: mm/inch
- SNDWAY Ultrasonic Thickness Gauge Touchscreen LCD (Alat ukur ketebalan)Deskripsi:SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.atribut:
- Sound Velocity Range (m/s): 1000 - 9999
- Degree of Accuracy: - H < 10 ± 0.05 - 10 < H < 75 ± (0.01 + 0.5%H) - H > 75 ±(0.1+1%H)
- Resolution (mmxmmxin): 0.1/0.01/0.01 (3 Options to choose from)
- Dimension: Metric or Inch
- LCD screen: 740 x 500 (with backlight)
- Measuring Range (mm) : 1.00 - 300.00 (Steel)
- Memory (sets): 300
- Power Supply (mAh): Rechargeable Battery 3500
- Mitech Ultrasonic Thickness Gauge (Alat ukur ketebalan)Deskripsi:The model MT150 is a digital ultrasonic thickness gauge. Based on the principle of ultrasonic principle, the instrument is capable of measuring the thickness of various materials, such as metal, plastic, ceramic, glass and many other good ultrasonic conductors. It of all kinds of materials. Compared with the traditional measurement methods, the advantages of ultrasonic thickness gauge is exposed to one side of the workpiece to complete the measurement. Its unique non-destructive testing performance provide the perfect solution for the thickness testing of closed pipes, containers, etc. It is widely used in pertroleum , chemical ,metallurgy, shipbuilding, aviation, aerospace and other fields because of monitoring corrosion thinning degree of various pipes and pressure vessels. It can also be used for precise measurement of sheet metal and machined parts.atribut:
- Measurement Range (mm): 0.75-300 (Depends on probes)
- Probe Diameter: Standard N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
- Min. Pipe Diameter (mm): 15x2.0
- Accuracy: ± (0.5%Thickness+0.04) mm,depends on probes
- Single / Scan Mode: Four measurements readings per second for single point measurement, and ten per second for Scan Mode
- Language: English
- Power Supply: Two AA size, 1.5 Volt alkaline batteries
- Probe Calibration: Zero Calibration, Two-Point Calibration
- Speech Function: No
- Unit Dipslay: Metric/Imperial unit selectable
- Velocity Range (m/s): 1000-9999
- Working Frequency: 2.5-7
- AND Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:- You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.atribut:
- Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
- Graduation (mm): 0.01/0.1
- Resolution (mm): 0.01/0.1
- Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
- Dimensions (WxDxH) (mm): 73x23x143
- Display: Segment LCD display (with backlight)
- Display Range (mm): 0.65 to 600.0
- Measurable Materials: Metal, glass, plastic, etc.
- Measurement Method : Ultrasonic pulse reflection method
- Power Supply: 2 AA alkaline batteries
- Sound Velocity Variable Range (m/s): 1000 to 9999
- TRUSCO Number: 855-8516
- Unit of Measure: mm
- Mitech Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:Miteh multi-mode ultrasonic thickness gauge, based on ultrasonic measuring principle, it can perform thickness measurements on a wide range of materials including metals, plastic, ceramics glass and other ultrasonic well-conductive materials. It is also capable for measuring the sound velocity of the object with known thickness. Compared with the traditional measurement method, the advantage of ultrasonic thickness gauge is that it can finish the measurement only if it contacts with one side of the measured workpiece. Its unique performance of capable for testing thickness through the coating provides efficient solution for testing the workpiece of coated surface or corrosion materials. It can test the workpiece directly without needing to get rid of the surface coating. It’s widely used for monitoring the production equipments’ various pipelines and pressure vessel corrosion reducing degree in the fields of petroleum, chemical, metallurgy, shipbuilding, aviation, aerospace and so on. It also can be used for making accurate measurement to various plates and machining parts. It is the necessary professional precision instrument for improving the production efficiency and qualification rate as well as saving cost.atribut:
- Language: English
- Power Supply: Two AA size, 1.5 Volt alkaline batteries
- Probe Diameter: Standard Probe P5EE is 10mm, Probe N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
- Relative Humidity (%RH): ≤90
- Velocity Range (m/s): 1000-9999
- Extech High Definition Articulating Videoscope KitDeskripsi:The HDV540 is a light weight VideoScope which includes a wired handset and 6mm diameter camera with 240degrees articulating tip for best viewing angle. Easy one-hand operation of the articulating camera tip facilitates viewing in obstructed areas where standard camera tips cannot access. Images and videos are viewed on the large high resolution color display or external monitors and can be stored in SD memory card (included) or a USB flash drive. Featuring a glare free close up field of view, AV output for viewing images/video on a monitor, Record voice-over audio in video recording mode and memory storage of 20,000 images. Complete with HDV500 videoscope, handset with articulating probe, SD card, 3.7V rechargeable Li-Polymer battery, 100/240V Universal AC adaptor and multiple plug types (US, EU, UK, AUS), USB and AV cables, and hard carrying case.atribut:
- Focus distance: 0.8 to 2.36inch (2 to 6cm)
- Field of View: 57degrees
- Shaft diameter: 0.24inch (6mm)
- Working Length: 39inch (1m)
- Camera Tip bend radius: 240degrees
- LCD Color TFT Display/ Pixels: 3.5inch/320x240 pixel resolution
- Frame Rate: 30 fps frame rate (NTSC & PAL)
- SD Card: 4GB SD Card Included
- Operating: up to 6 hours AVI video
- Dimensions: 210x110x40mm
- TRIPLETT Borescopeatribut:
- UNSPSC: 31160000
- Brand: TRIPLETT
- Camera Size (mm): 5.5
- Recording: Image; Video
- Wireless Display: No
- STS Industrial Endoscopeatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Purpose of Use: Maintenance inspection of automobile and machine interior. Inspection of the piping interior. Internal inspection of the air conditioning equipment and others.
- REED INSTRUMENTS Ultrasonic Thickness Gauge (Alat ukur ketebalan)atribut:
- UNSPSC: 41111623
- Base Material: Steel
- Brand: REED INSTRUMENTS
- Frequency (MHz): 5
- Product Type: Ultrasonic Thickness Gauge
- Standards: CE
- KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan)atribut:
- Power Supply: 2 X Aaa 1.5V Alkaline Batteries
- Measuring Range (mm) : 0.7 to 300
- Resolution (mm): 0.01
- Type: Ultrasonic
Daftar Harga ultrasonic thickness Terbaru October 2026
| Jason Timbangan Gantung Digital (Timbangan Gantung) | Rp509.900 |
| A&D Ultrasonic thickness gauge (Alat ukur ketebalan) | Rp20.999.900 |
| GE Inspection Technologies Ultrasonic Thickness Gauge (Alat ukur ketebalan) | Rp189.999.900 |
| Laserliner VideoScope XXL Inspection Camera | Rp14.999.900 |
| SNDWAY Ultrasonic Thickness Gauge (Alat ukur ketebalan) | Rp3.099.900 |
| CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan) | Rp5.199.900 |
| GE Inspection Technologies DMS Go+ Advanced Ultrasonic Thickness Gauge (Alat ukur ketebalan) | Rp299.999.900 |
| Landtek Ultrasonic Thickness Meter (Alat Ukur Ketebalan) | Rp11.999.900 |
| JFE Advantech Digital Thickness Gauge (Alat ukur ketebalan) | Rp45.999.900 |
| Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan) | Rp7.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/l8P113716764-1.jpg)
/5aP113890190-8.jpg)
/cmP111354454-1.jpg)

/0hP106780017-2.jpg)
/lwP104626788-1.jpg)
/c4P111354436-1.jpg)
/3iP109207126-1.jpg)
/dqP103447494-1.jpg)
/56P110917186-1.jpg)
/roP106779996-1.jpg)
/cuP106658462-1.jpg)
/k7P105439727-2.jpg)
/dcP106658480-1.jpg)



/adP109674373-1.jpg)

/n6P101517834-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)