Landtek Ultrasonic Thickness Meter (Alat Ukur Ketebalan)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Accuracy±(0.5%n + 0.05)
Dimensions (mm)130x76x32
DisplayLarge Screen LCD
Housing MaterialAluminium Alloy
Lower Limit of Pipes (mm)Φ15x2.0Φ20x3.0 Determined By Transducer
Measuring Range (mm) 0.75 to 400 (45 # steel, Depend on Probe)
Operating Condition Temperature (°C)0 to 40
Operating Conditions Humidity< 85%RH
Power Supply (V)2x1.5 AA (UM-3) Battery
Resolution (inch)0.001
Resolution (mm)0.1
Sound Velocity Range (m/s)500 to 9,990

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used for measuring thickness and corrosion of pressure vessels, chemical equipment, boilers, oil storage tanks, etc. in industries of petroleum, shipbuilding, power station, and machine manufacturing. Applicable to measure the thickness of many materials, e.g. Steel, Cast iron, Aluminum, Red copper, Brass, Zinc, Quartz glass, Polyethylene, PVC, Gray cast iron, Nodular cast iron
Feature
* With high power of emission and broad band of receiving sensitivity, the gauge can match probes of different frequencies. That makes it easy to measure the rough surface, even cast iron. It is widely used in almost all kinds of industries.
* The model TM-8818 has bidirectional measurements, materials thickness is measurable with know velocity, Conversely velocity is measurable with know thickness.
* Automatic memory material code and sound velocity value, convenient to use.
* Coupling symbol indication when measuring.
* Manual or automatic power off.
* Applies USB, RS-232, Bluetooth data output.

Ulasan Produk

Tidak ada ulasan