JFE Advantech Digital Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp45.999.900 - Rp109.999.900
Spesifikasi
Reproducibility (mm)±0.1
AccessoriesProbe, couplant, 5mm thick standard piece for Calibration (attached to body), portable box
Dimensions (mm)69x30x144
Measurement Method Ultrasonic pulse reflection method
Minimum Display Unit (mm)0.1
PowerAA batteryx1 (included for test)
Probe Cable Length (m)1 (with LEMO connector)
Used Frequency (MHz)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.

Ulasan Produk

Tidak ada ulasan