GE Inspection Technologies Ultrasonic Thickness Gauge (Alat ukur ketebalan)
#Grup produk P111354454
Sebelum PPN:
Rp189.999.900 - Rp309.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The GE Inspection Technologies DMS Go Thickness Gauge combines an intuitive user interface, powerful data management, and an ability to provide accurate, reliable and comprehensive thickness inspection data. It has automatic gain control for excellent repeatability and corrosion monitoring.
Set Content :
(1) Lithium Ion "on-board" rechargeable battery
(1) Battery charger /AC power supply
(1) LCD screen protectors (10-pack)
(1) SD card (8GB)
(1) Transport case
(1) Hand strap
(1) Quick reference card
(1) Operating manual on CD
(1) Certificate of conformity
(1) Certificate of Calibration
(1) Couplant sample
Set Content :
(1) Lithium Ion "on-board" rechargeable battery
(1) Battery charger /AC power supply
(1) LCD screen protectors (10-pack)
(1) SD card (8GB)
(1) Transport case
(1) Hand strap
(1) Quick reference card
(1) Operating manual on CD
(1) Certificate of conformity
(1) Certificate of Calibration
(1) Couplant sample
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- DMS Go+ comes with D-pad (arrow key) control- 0.010 to 25inch (0.40 to 650mm) measuring range in steel
- 0.0098 to 0.6299in/µs (250 to 16000m/s) mat. velocity
- 0.0001 or 0.01inch (0.01 or 0.1mm) display resolution
- LCD display, 800x480 pixels
- USM Go flaw detector upgrade available
- Flip function allows for left or right hand use
- Vibration and shock tested
- IP67 sealed for dust & water protection
DMS Go+ Advanced :
Full features set
• 6 data recording file structures plus 3D & 4D via UltraMATE
• TopCoat/Auto-V measurement capabilities to eliminate removal of many coatings
Use
The DMS Go+ Series is suitable for thickness measurement in a wide variety of applications throughout the industrial and process spectrum. They are especially applicable for corrosion measurement and monitoring, even on coated components and structures and at high temperatures. Oil & Gas • Inspection and monitoring of corrosion in tubes, vessels and tanks; • Measurement of remaining wall thickness through paint coatings. Aerospace • Maintenance checks Metals Industry • Thickness measurement of austenitic materials Power Generation • Inspection of complex geometry tubes; • Monitoring of boiler efficiency by measuring oxide scale in boiler tubes with special probe OSS-10. The DMS Go+ ADVANCED model includes the powerful TopCOAT technology which allows measurement of coating thickness as well as metal thickness, while Auto-V measurement enables thickness to be measured on components with unknown sound velocities, without the need for a calibration block.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/cmP111354454-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
