Beli udara di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Hybrid Wind Velocity Indicator
    Mulai

    Rp4.899.900

    AS ONE Hybrid Wind Velocity Indicator
    atribut:
    • Size (mm): 125x36x78
    • Battery Life: Approx 100 hours (using alkaline dry cell, at wind speed 1m/s)
    • Function: Peak hold, calibration (0.5m/s 1 point correction), external sensor automatic switching
    • Measuring Method: Thermal type (thermistor)
    • Accuracy: Wind speed/+/- 10%rdg +/- 0.1m/s (10 - 40°C), Temperature/+/- 1°C (at time of factory shipment)
    • Resolution: Wind speed/0.01m/s, Temperature/0.1°C
    • Display Range Wind Speed (m/s): 0 - 10 (value), 0 - 5 (bar graph)
    • Display Temperature Range (°C): 0 - 50
    • Power Supply: AA dry battery x 4 pieces (included for testing) or AC adapter (optional)
  2. General Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp1.899.900

    General Moisture Meter (Alat Ukur Kelembaban)
    atribut:
    • UNSPSC: 41112304
    • Brand: GENERAL
  3. KANOMAX Anemometer
    Mulai

    Rp14.999.900

    KANOMAX Anemometer
    atribut:
    • Resolution (m/s): 0 to 9.99
    • Measurement Range Wind Speed (m/s): 0.01 to 20.0
  4. Nicetymeter Wireless Weather Station
    Mulai

    Rp5.499.900

    Nicetymeter Wireless Weather Station
    Deskripsi:
    Weather Station generasi baru dengan teknologi dan fitur update:1. Ukuran display besar 10.2" dengan backlight2. Fitur terlengkap. Selain fitur standar, terdapat juga parameter: Curah Hujan, Radiasi UV, Dew Point, Sunlight, HI, Arah Angin, dll3. Koneksi via WIFI. Sinkronisasi melalui situs Weather Underground, Weather Cloud dll4. Koneksi ke PC, Smartphone, Tablet5. Power via Panel Surya atau Baterai
  5. KRISBOW Anemometer Hot Wire
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    KRISBOW Anemometer Hot Wire
    atribut:
    • Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
    • Dimensions (mm): 198x78x51
  6. Insize Digital Moisture Meter (Alat Ukur Kelembaban Digital)
    Mulai

    Rp2.999.900

    Insize Digital Moisture Meter (Alat Ukur Kelembaban Digital)
    atribut:
    • Battery Type: AAA
    • Dew Point Temperature Range (°F): 14 to 122
    • Display: Digital
    • For use with: Brick, Hard Gypsum, Mixed Mortar, Smooth Cement, Wood
    • Humidity Range (% RH): 0% to 100% RH
    • Includes: (2) Batteries
    • Moisture Content: 0% to 60%
    • Moisture Content Accuracy: +/-2%
    • Special Features: Maximum and minimum modes, Automatic power off, Measuring depth: 0-50mm
    • Temperature Range (°F): 14 to 122
  7. SIBATA SCIENTIFIC TECHNOLOGY Spc Midget Impinger G-1 Type
    Mulai

    Rp2.299.900

    SIBATA SCIENTIFIC TECHNOLOGY Spc Midget Impinger G-1 Type
    Deskripsi:
    Manufactured with reference to working environment measurement standards.
    atribut:
    • Type: G-1 type
    • Capacity (ml): 30
    • Ground Joint: SPC-24
    • Dimensions (mm): Φ28x170
  8. KENIS Heat Ray Anemometer
    Mulai

    Rp7.599.900

    KENIS Heat Ray Anemometer
    Deskripsi:
    It is a hot wire anemometer that can measure 4 items at the same time including the wind speed. The telescopic probe enables measurement in various places. Uses a large backlit screen that makes it easy to see the measured values.
    atribut:
    • Accuracy: Wind speed/volume: ± 3% reading + ± 1% FS + Temperature: ± 0.8 ° C + Humidity: ± 3.5% RH
    • Cable Length (mm): 1890
    • Dimensions (mm): Body: 65 x 36 x 185
    • Function: MAX/Min/Avg + hold + battery indicator
    • Mass (g): 410
    • Measuring Item: Wind speed + air volume + temperature + humidity
    • Measuring Range: Wind speed/0-25m/s + Air volume/0-999900m3/min + Temperature/-20-60 °C + Humidity/0-100% RH
    • Power Supply: 006P (9V) battery x 1 (included)
    • Probe Length (mm): 330~870
    • Resolution: Wind speed: 0.01m/s + Air volume: 0.001m3/min + Temperature: 0.1 °C + Humidity: 0.1% RH
  9. Benetech Moisture Meter (Alat Ukur Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Benetech Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    Benetech GM630 merupakan alat ukur kadar air pada kayu dengan teknologi induksi, tanpa perlu menusuk kayu. Humidometer induksi yang dapat mengukur kadar air dengan cara meletakkannya pada permukaan kayu secara rapat tanpa merusak permukaan kayu.Cara pakai alat cukup ditempelkan diatas kayu yg akan diukur. Bisa mengukur sampai kedalaman 5 centimeter ( 50 milimeter). Anda dapat memilih roda gigi yang berbeda (total 8) untuk mengukur berdasarkan kepadatan kayu. Rentang pengukuran cocok untuk kebanyakan jenis kayu.
    atribut:
    • Temperature Range (°C): -10 to 60
    • Humidity Measuring Range (%RH): 20 to 95
    • Fork (mm): 147
    • Moisture: Spc1:5 to 40%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc2:6 to 50%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc3:7.5 to 60%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc4:9 to 70%, Max Error : ± 1%+0.5, Resolution : 0.5%
    • Operating Environment (°C): Temperature:0 to 40, Humidity:20%RH~95%RH
    • Size (mm): 144x55x29.4(meter only), 278x36x36(meter with fork)
  10. Sato Keiryoki Mfg Thermocouple Digital Thermometer
    Mulai

    Rp3.999.900

    Sato Keiryoki Mfg Thermocouple Digital Thermometer
    Deskripsi:
    Digital thermometer ideal for food temperature measurement
    atribut:
    • Power Supply: 2 AAA alkaline batteries
    • Probe Length (mm): 150
    • Accuracy (%): ± (0.1 + 1digit)
    • Temperature Range (°C): -40 to +250
    • Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
    • Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
    • Body Dimensions (mm): Approx. 70x171x40
    • Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
    • Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
    • Measurement Range: -40.0 ~ 250.0 degrees Celsius
    • Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
    • Weight (g): Body: approx. 155 (including battery), sensor: 123
  11. Benetech Hot Wire Anemometer
    Mulai

    Rp2.499.900

    Benetech Hot Wire Anemometer
    Deskripsi:
    Anemometer umumnya menggunakan sensor berupa baling-baling yang mengubah kecepatan putaran baling-baling menjadi kecepatan angin. Pada Hot Wire Anemometer sensor menggunakan kawat kecil yang dialiri panas hingga suhunya diatas suhu lingkungan.
  12. KANOMAX Portable Anemometer Anemomaster
    Mulai

    Rp15.999.900

    KANOMAX Portable Anemometer Anemomaster
    Deskripsi:
    Wind speed measurement for range hoods, ventilation fans, etc., wind speed measurement for energy saving measures such as circulators, fans, etc. Inspection and development of products related to wind, such as wind speed inspection and blower performance test
    atribut:
    • Dimensions (W x D x H) (mm): 60 x 34 x 120
    • Power Supply: 4 AA batteries (manganese, alkaline, rechargeable batteries [Ni-Cd, Ni-MH] can be used)
    • Cable Length (m): Approx. 1.5
    • Measurement Function: Battery level display (4 levels), FAST / SLOW (moving average of 1 or 5 seconds), display unit change by DIP switch (wind speed: m / s -> FPM, degrees Celsius -> degrees F), display pause
    • Measurement Range (°C): (Wind temperature) -20 to 70
    • Measurement Range Wind Speed (m/s): 0.01-20.0
    • Probe Length (mm): phi 6.1 (tip) to phi 10.6 (grip) x 205
    • Weight (g): Approx. 100 (excluding batteries)
  13. Smart Sensor Moisture Meter (Alat Ukur Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Smart Sensor Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    Smart Sensor Moisture meter digunakan untuk mengukur persentase air dalam zat tertentu. Informasi ini dapat digunakan untuk menentukan apakah bahan siap digunakan, tiba-tiba basah atau kering, atau memerlukan pemeriksaan lebih lanjut. Gandum Dapat Diukur: rapeseed, wijen, bungkil kedelai, kapas, kedelai, kacang tanah, barley, beras, sorgum, biji semangka, padi, gandum, jagung, pakan ternak.
    atribut:
    • Principle of Measurement: Resistance Method
    • Accuracy: 0.1 / 01%
    • Power: 4 x 1.5V AA Battery (not include)
    • Dimensions (mm): 80x43x425
  14. STANLEY Moisture Meter (Alat Pengukur Kelembapan)
    Mulai

    Rp789.900

    STANLEY Moisture Meter (Alat Pengukur Kelembapan)
    atribut:
    • Battery Type: 4xAAA
    • Battery Life: 1100measurements
    • Display Type: LCD
    • Electrode Pin (mm): 2x8
    • Detection Range/Accuracy (wood) (%): 6-44% (+/-2%)
    • Detection Range/Accuracy (building materials) (%): 0.2-2.0% (+/-0.1%)
    • Humidity (%): 80
    • Operating Temperature (°C): 0-37
  15. Sato Keiryoki Mfg Waterproof Digital Thermometer With Memory Function
    Mulai

    Rp6.099.900

    Sato Keiryoki Mfg Waterproof Digital Thermometer With Memory Function
    atribut:
    • Power Supply: 4 AAA manganese batteries (LR03) or AC adapter (MC-AD06150-1) sold separately
    • Display Range (°C): Th (thermistor): -30.0 to 199.9 degrees Celsius, thermocouple (SK): -99.9 to 1250
    • Dimensions (mm): 66x175x25
    • Resolution (°C): Th (Thermistor): -30.0 to 199.9 / 0.1, Thermocouple: -99.9 to 199.9 / 0.1, 200 to 1250/1
    • Thermometer Type: Waterproof thermometer
    • Accessories: K thermocouple standard sensor (SK-S100K)x1, soft casex1, AAA manganese battery (RO3)x4, instruction manual
    • Characteristic: waterproof
    • Installation Method: Handy type
    • Measurement Accuracy: Thermistor body Accuracy +/- 0.2 degrees Celsius, sensor Accuracy +/- (0.1% rdg + 0.2) degrees Celsius / 0.0 to 150.0 degrees Celsius, +/- (0.2% rdg + 0.4) degrees Celsius / -30.0 to -0.1, 100.1 to 199.9 degrees Celsius
    • Temperature display method: Digital
    • Weight (g): Approx. 200 (including batteries)
  16. BOSCH Detector (Detektor Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector (Detektor Kelembaban)
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  17. SKC (environmental measurement) Coated filter cassette (Quartz R-100, treated with titanium oxysulfate hydrate (TiOSO4), no support pad, 37 mm, 3-piece transparent styrene conventional type, with band, 10 pieces)
    Mulai

    Rp10.999.900

    SKC (environmental measurement) Coated filter cassette (Quartz R-100, treated with titanium oxysulfate hydrate (TiOSO4), no support pad, 37 mm, 3-piece transparent styrene conventional type, with band, 10 pieces)
    Deskripsi:
    The coated filter consists of one quartz fiber (R-100) filter coated with titanyl sulfate hydrate (TiOSO[4]), pre-loaded and assembled in a 25 mm two-piece clear plastic cassette, and band-treated. It conforms to OSHA Method PV2321 for peracetic acid, and sampling of peracetic acid (PAA) requires a 22 ml screw-in midget impinger (225-0024) and a trap filled with adsorbent (225-22-01) (see the relevant method for details).SKC Coated Filters comply with the test method standards of various institutions and offer a convenient alternative to wet chemical analysis using impingers. As ready-to-use coated filters, they can be used to capture compounds present as aerosols or mist, as well as some high-boiling point vapors.
  18. Extech Weather Station
    Mulai

    Rp6.999.900

    Extech Weather Station
    Deskripsi:
    Cabled and wireless weather stations connect to one or more outdoor sensors. The sensors then transmit temperature, relative humidity, wind velocity and direction, and rainfall readings wirelessly to the base at a regular frequency. The readings from one or more sensors and ambient conditions can be viewed on the base display.
  19. TAKEMURA Soil pH and Moisture Tester
    Mulai

    Rp3.899.900

    TAKEMURA Soil pH and Moisture Tester
    Deskripsi:
    In order to form soil which is able to absorb manure effectively, it is necessary to neutralize the soil, i.e. -by mixing lime with it.However, if soil liming is excessive, manganese will be depleted, and manganese deficiency will occure. As a result, the usefulness of the soil may be lost completely. Therefore, when lirhing, it is importanto to add only the proper amount for neutralization. Before the aplication of lime the pH value must be determined-the pH reading indicates its hydrogen ion concentration. To determine this value Takemura's simpklified pH Tester is recommended-it has been specifically manufactured of making on-site measuremnets,*pH values suitable for vegetable growth: these are attached to the tester proper.*Amount of calcium carbonate necessary to provide soil with a pH value of 6.5, 10 ares in area and 15cm indepth.
    atribut:
    • Moisture Range (%): 0-100
Daftar Harga udara Terbaru October 2026
AS ONE Hybrid Wind Velocity IndicatorRp4.899.900
General Moisture Meter (Alat Ukur Kelembaban)Rp1.899.900
KANOMAX AnemometerRp14.999.900
Nicetymeter Wireless Weather StationRp5.499.900
KRISBOW Anemometer Hot WireRp3.799.900
Insize Digital Moisture Meter (Alat Ukur Kelembaban Digital)Rp2.999.900
SIBATA SCIENTIFIC TECHNOLOGY Spc Midget Impinger G-1 TypeRp2.299.900
KENIS Heat Ray AnemometerRp7.599.900
Benetech Moisture Meter (Alat Ukur Kelembaban)Rp1.299.900
Sato Keiryoki Mfg Thermocouple Digital ThermometerRp3.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)