KENIS Heat Ray Anemometer

Sebelum PPN:
Rp7.599.900
Spesifikasi
AccuracyWind speed/volume: ± 3% reading + ± 1% FS + Temperature: ± 0.8 ° C + Humidity: ± 3.5% RH
Cable Length (mm)1890
Dimensions (mm)Body: 65 x 36 x 185
FunctionMAX/Min/Avg + hold + battery indicator
Mass (g)410
Measuring ItemWind speed + air volume + temperature + humidity
Measuring RangeWind speed/0-25m/s + Air volume/0-999900m3/min + Temperature/-20-60 °C + Humidity/0-100% RH
Power Supply006P (9V) battery x 1 (included)
Probe Length (mm)330~870
ResolutionWind speed: 0.01m/s + Air volume: 0.001m3/min + Temperature: 0.1 °C + Humidity: 0.1% RH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a hot wire anemometer that can measure 4 items at the same time including the wind speed. The telescopic probe enables measurement in various places. Uses a large backlit screen that makes it easy to see the measured values.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait