Nicetymeter Wireless Weather Station
#Grup produk P109193957
Sebelum PPN:
Rp5.499.900 - Rp7.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Weather Station generasi baru dengan teknologi dan fitur update:
1. Ukuran display besar 10.2" dengan backlight
2. Fitur terlengkap. Selain fitur standar, terdapat juga parameter: Curah Hujan, Radiasi UV, Dew Point, Sunlight, HI, Arah Angin, dll
3. Koneksi via WIFI. Sinkronisasi melalui situs Weather Underground, Weather Cloud dll
4. Koneksi ke PC, Smartphone, Tablet
5. Power via Panel Surya atau Baterai
1. Ukuran display besar 10.2" dengan backlight
2. Fitur terlengkap. Selain fitur standar, terdapat juga parameter: Curah Hujan, Radiasi UV, Dew Point, Sunlight, HI, Arah Angin, dll
3. Koneksi via WIFI. Sinkronisasi melalui situs Weather Underground, Weather Cloud dll
4. Koneksi ke PC, Smartphone, Tablet
5. Power via Panel Surya atau Baterai
Feature
Accurate weather data : Experience the convenience to access all kinds of weather information directly at home, The wireless weather station with outdoor sensor 8-in-1. The large 10.2-inch color display makes it easy to readWiFi Weather Station: Stay connected, check your weather forecast and current conditions. The weather station can be placed on a table in any room, monitor indoor/outdoor thermometer, including wind direction, indoor/outdoor temperature, indoor/outdoor humidity, UV, and more. Weather station with rain gauge and wind speed makes it easy for you to monitor your home.
Wireless sensors connect to the console up to 300 feet away. Most applications are limited to 100 feet due to buildings, walls, and interference and the wireless signal will not pass through solid metal.
The main power source for the sensor is a solar panel, with optional battery backup, the sensor array requires 3 AAA batteries.
WIFI+Weather Underground+WeatherCloud: Connect to WU (Weather Underground) or WeatherCloud. WU allows you to view, save, analyze, share and compare data from local personal weather stations with beautiful, customizable charts and graphs.
8 Channel Wireless Thermo-Hygrometer Sensor
Color Display Console supports up to 8 Remote Temperature and Humidity Transmitter in children room, living room, kitchen, guitar room, attic, basement, cellar, or pet house monitoring.
Wireless Remote Sensor has small temperature and humidity LCD display, C/F and 8 Channels switch button.
Only 1 thermo-hygrometer included in the packing. Buy additional one from the below link : FT016TH
Live Weather Servers: WiFi + Weather Underground + WeatherCloud
WU allows you to view, store, analyse, share and compare data from local personal weather stations with beautiful, customisable charts and graphs. Current information on temperature, humidity, air pressure, wind speed and direction, as well as the amount of precipitation and UV radiation and much more. All data is transmitted wirelessly from the outdoor sensor to your base station.
Weather Station Setting Procedure
Power Up Whole Set
1. Insert 3 AA batteries into the integrated outdoor sensors, LED flash 3 seconds and updates weather data every 16 seconds (Press the white LED button to reset wireless sensor array).
2. Power on the wireless thermo-hygrometer sensor with 2 AAA batteries, LED flash 3 seconds and updates temp and humidity data every 60 seconds.
3. Connect the indoor console with 5.9V DC Adapter, wait a few minutes and all data will update in the display (Don't Touch Any Button). 3 AAA batteries installing can save the console button setting when powered off.
Tips:
1. Take out of batteries firstly before changing C/F units and Channel, otherwise the switch of C/F button will not be effective.
2. Replace the remote sensor battery if low battery indicator displayed in the console.
3. Remote sensor is not waterproof and mount on a shaded places to avoid direct sunlight and radiant heat sources which will result an inaccurate temperature readings.
4. Advice to use lithium batteries in cold weather climates less than -20°C(-4°F).
Tips (Outdoor Integrated Sensors)
1. Tip the Integrated outdoor sensor back and forth several times to verify the rain gauge is not reading 0.00.
2. Rotate the wind cups manually or with a constant speed fan to verify the wind speed is not reading 0.0.
3. Verify the indoor and outdoor temperature or humidity match closely with the console and sensor array in the same location. Allow about 30 minutes for both readings to stabilize.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)