AS ONE Hybrid Wind Velocity Indicator

Sebelum PPN:
Rp4.899.900
Spesifikasi
Size (mm)125x36x78
Battery LifeApprox 100 hours (using alkaline dry cell, at wind speed 1m/s)
FunctionPeak hold, calibration (0.5m/s 1 point correction), external sensor automatic switching
Measuring MethodThermal type (thermistor)
AccuracyWind speed/+/- 10%rdg +/- 0.1m/s (10 - 40°C), Temperature/+/- 1°C (at time of factory shipment)
ResolutionWind speed/0.01m/s, Temperature/0.1°C
Display Range Wind Speed (m/s)0 - 10 (value), 0 - 5 (bar graph)
Display Temperature Range (°C)0 - 50
Power SupplyAA dry battery x 4 pieces (included for testing) or AC adapter (optional)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Possible to intuitively check wind velocity because bar graph expands and contracts in real time.
Adjusts display with anemometer by calibration function.
Possible to monitor wind speed of remote location with using external sensor (sold separately) .

Ulasan Produk

Tidak ada ulasan

Halaman Terkait