Sato Keiryoki Mfg Waterproof Digital Thermometer With Memory Function

Sebelum PPN:
Rp6.099.900
Spesifikasi
Power Supply4 AAA manganese batteries (LR03) or AC adapter (MC-AD06150-1) sold separately
Display Range (°C)Th (thermistor): -30.0 to 199.9 degrees Celsius, thermocouple (SK): -99.9 to 1250
Dimensions (mm)66x175x25
Resolution (°C)Th (Thermistor): -30.0 to 199.9 / 0.1, Thermocouple: -99.9 to 199.9 / 0.1, 200 to 1250/1
Thermometer TypeWaterproof thermometer
AccessoriesK thermocouple standard sensor (SK-S100K)x1, soft casex1, AAA manganese battery (RO3)x4, instruction manual
Characteristicwaterproof
Installation MethodHandy type
Measurement AccuracyThermistor body Accuracy +/- 0.2 degrees Celsius, sensor Accuracy +/- (0.1% rdg + 0.2) degrees Celsius / 0.0 to 150.0 degrees Celsius, +/- (0.2% rdg + 0.4) degrees Celsius / -30.0 to -0.1, 100.1 to 199.9 degrees Celsius
Temperature display methodDigital
Weight (g)Approx. 200 (including batteries)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Temperature range changes with sensor to attach
Feature
With alarm function for upper and lower temperature notification.

Ulasan Produk

Tidak ada ulasan