Beli tv samsung 24 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lenovo Monitor 24inch
    Mulai

    Rp1.699.900

    Lenovo Monitor 24inch
    atribut:
    • Display Size (inch): 23.8
  2. AOC Monitor
    Mulai

    Rp1.499.900

  3. Dell Monitor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    Dell Monitor
    Deskripsi:
    To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pc
    atribut:
    • Color Support: 16.7 million colors
    • Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
    • Aspect Ratio: 16:09
    • Contrast Ratio: 1000:1
    • Horizontal/Vertical Viewing Angle: 178
    • Diagonal Size (inch): 27
    • Brightness (cd/m²): 300
    • Built-in Devices: USB 3.2 Gen 1 hub
    • Dimensions (inch): 24x7.5x21
    • Display Type: LED-backlit LCD monitor / TFT active matrix
    • Panel Type: IPS
    • Screen Coating: Anti-glare
  4. Dell Slim Entertainment Monitor 24inch
    Mulai

    Rp2.899.900

    Dell Slim Entertainment Monitor 24inch
    atribut:
    • Display Size (inch): 23.8
    • Preset Display Area (cm): 52.70x29.64
    • Display Type: LED Edelight system
    • Aspect Ratio: 16:9
    • Resolution (native): Full HD (1920x1080) at 60Hz
    • Pixel Pitch (mm): 0.2745x0.2745
    • Brightness (cd/m²): 250
    • Color Depth: 16.7 millions
    • Contrast Ratio: 1000:1
    • Dimensions (mm): 412.8x537.8x152.8
    • Display Input Type: 2x HDMI 1.4 (HDCP)
    • Interface: Audio Line Out
    • Panel Type: IPS, Anti-glare with 3H Hardness
    • Response Time (ms): 4, grey to grey in extreme mode
    • VESA Mount Compatible (mm): 100x100
  5. Samsung Galaxy
    Mulai

    Rp3.699.900

  6. Lenovo Monitor 27inch
    Mulai

    Rp2.999.900

    Lenovo Monitor 27inch
    atribut:
    • Display Size (inch): 27
    • Aspect Ratio: 16:9
    • Anti-glare: Yes
    • Panel: In-Plane Switching
    • View Angle (H / V): 178 / 178
  7. ViewSonic IPS Monitor
    Mulai

    Rp2.299.900

    ViewSonic IPS Monitor
    Deskripsi:
    The ViewSonic VA2432-h is a 24inch Full HD IPS monitor with HDMI and VGA input for business or home usage. With SuperClear IPS technology and Full HD resolution, images are clear and detailed from a wide range of viewing angles. The VA2432-h's three-sided frameless bezel design delivers a seamless viewing experience. This monitor provides six ViewMode presets that deliver optimized screen performance in different applications. Eye-Care technology and energy-saving Eco mode help to eliminate eye strain from extended viewing periods. With VESA-compatible mount support, this monitor is easy to setup in any environment.
    atribut:
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 75
    • Light Source: LED
  8. Samsung Curved Full HD Monitor
    Mulai

    Rp1.999.900

    Samsung Curved Full HD Monitor
    atribut:
    • Panel Size (inch): 24
    • Aspect Ratio: 16:9
    • Brightness (cd/m²): 250 (Typical)
    • Build in Speaker: No
    • Color Gamut: 72% (NTSC 1976)
    • Dimension With Stand (mm): 547.8 x 416.3 x 214.0
    • Dimension Without Stand (mm): 547.8 x 325.6 x 108.2
    • Ergonomic Stand: No
    • Panel Type: VA
    • Ports: 1xD-Sub, 1xHDMI 1.4
    • Power Input (V): AC 100~240
    • Refresh Rate (Hz): 75
    • Resolution: 1920x1080
    • Response Time (ms): 4 (GTG)
    • Screen Curvature: 1800R
    • Vesa Mounting (mm): 75x75
  9. Philips Monitor
    Mulai

    Rp1.799.900

    Philips Monitor
    atribut:
    • Backlight type: W-LED system
    • Temperature Range (°C): (operation) 0 to 40, (storage) -20 to 60
    • sRGB: Yes
  10. Lenovo Monitor
    Mulai

    Rp2.299.900

    Lenovo Monitor
    atribut:
    • Screen Size (inch): 23.8
    • Display Resolution (mm): 1920x1080
    • Refresh Rate (Hz): 75
    • Viewing Angle: 178 / 178 degrees
  11. Dell Slim Entertainment Monitor 27inch
    Mulai

    Rp3.699.900

    Dell Slim Entertainment Monitor 27inch
    atribut:
    • Display Size (inch): 27
    • Aspect Ratio: 16:9
    • Contrast Ratio: 1000:1, typical
  12. Uniarch LED FHD Monitor
    Mulai

    Rp1.499.900

    Uniarch LED FHD Monitor
    atribut:
    • Display Type: LED Backlight
    • Screen Size (inch): 21.5
    • Pixel Pitch (HxV) (mm): 0.265x0.24825
    • Contrast: 4000:1
    • Brightness (cd/m²): 250
    • Color: 16.7M
    • Dimensions (WxHxD) (mm): 508.02x393.87x210.00 (With Pedestal)
    • Maximum Resolution: 1920x1080
    • Mounting VESA (mm): 100x100
    • Multi Language: 8 (English, France, Spanish, German, Russia, Korea, Japanese, Simplified Chinese)
    • Operating Humidity (%): 20~85 (No Condensation)
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Package Dimensions (WxHxD) (mm): 570x395x118
    • Power Consumption (W): <23 (on), <0.5 (Standby)
    • Power Supply DC (V/A): 12/2
    • Refresh Rate (Hz): 60
    • Response Time (ms): 6.5
    • Storage Humidity (%): 0 to 90 (No Condensation)
    • Storage Temperature Range (°C/°F): -10 to 50/14 to 122
    • Viewing Angle (°): Horizontal 178, Vertical 178
  13. Samsung Monitor LED IPS
    Mulai

    Rp2.599.900

    Samsung Monitor LED IPS
    atribut:
    • Panel Size (inch): 24
    • Panel Type: IPS
    • Panel Resolution: 1920x1080
    • Aspect Ratio: 16:9
  14. ViewSonic Professional Monitor
    Mulai

    Rp4.499.900

    ViewSonic Professional Monitor
    Deskripsi:
    The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta E
    atribut:
    • Refresh Rate (Hz): 60
    • Light Source: LED
  15. Lenovo Monitor L27i-4A
    Mulai

    Rp2.299.900

    Lenovo Monitor L27i-4A
    atribut:
    • Size Screen (inch): 27
    • Resolution (Pixel): 1920x1080
    • Pixel Pitch (mm): 0.311x0.311
    • Brightness (cd/m²): 300
    • Camera: None
    • Color Gamut (%): 99 sRGB
    • Dimensions (WxDxH) (mm): 181.8 x 612.3 x 474.4
    • Microphone: None
    • Power Consumption (W): 19.5 / 36 (Typical / Maximum)
    • Side Bezel Width (mm): 2.3
    • Video Connector: 2x HDMI 1.4, 1x VGA
  16. Hikvision Monitor
    Mulai

    Rp999.900

    Hikvision Monitor
    Deskripsi:
    18.5inch 1366x768, HDMI/VGA input, view angle:90°/65°, plastic casing, ERP level A,VESA, base bracket included
Daftar Harga tv samsung 24 inch Terbaru April 2026
Lenovo Monitor 24inchRp1.699.900
AOC MonitorRp1.499.900
Dell MonitorRp3.599.900
Dell Slim Entertainment Monitor 24inchRp2.899.900
Samsung GalaxyRp3.699.900
Lenovo Monitor 27inchRp2.999.900
ViewSonic IPS MonitorRp2.299.900
Samsung Curved Full HD MonitorRp1.999.900
Philips MonitorRp1.799.900
Lenovo MonitorRp2.299.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)