PISCO Polyurethane Tube (Selang PU)

Sebelum PPN:
Rp939.900 - Rp6.999.900
Spesifikasi
MaterialPolyurethane
ColorTransparent blue
Operating Temperature Range (°C)-15 to 60 (unfrozen)
Working Pressure (MPa)0.8 (when 20°C 65% RH)
Fluid Temperature (°C)-15 to 60 (without freezing)
Maximum Working Pressure (MPa)0.8 (when 20°C 65% RH)
Vacuum Pressure (kPa)-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
pull the tube, twisting, please do not take the load of the extreme bending and the like. Collapse of the tube, rupture, there is a possibility that the cause of the missing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait