Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp18.999.900 - Rp30.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Applicable Tube | Genuine tube: DIA3.2 ~ DIA5.2mm, Genuine drum type tube: DIA2.5 ~ DIA8.0mm, Commercial tube: DIA1.5 ~ DIA8.0mm, Commercial heat shrinkable tube: DIA2.0 ~ DIA6.4mm, Grip tube :LM-TU29G.LM-TU37G.LM-TU46G |
|---|---|
| Character Height (mm) | 1.3, 2, 3, 4, 6 *2.4mm can also be selected for alphanumeric characters (some symbols) |
| Conversion System | Clause kanji conversion, single kanji conversion, JIS code input |
| Dictionary Function | Approximately 50,000 words |
| Display Part | Graphic LCD with backlight (64x160dot monochrome) |
| External Memory | USB memory (types with security cannot be used) |
| Input Method | Alphanumeric characters, Romaji, Kanamekuri method, Kana input |
| Internal Memory | Up to 50 files (up to 5,000 characters/file) |
| Maximum Printing Length | When printing 1 copy: 100 m of tube, 5 m of tape, 5 m of name plate, 1 m of device label, when printing multiple copies: 100 m of tube, 7 m of tape |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 295x293x94 |
| Power Supply | Dedicated AC adapter or Eneloop Standard (AA size) 4 pieces |
| Printing speed | 40mm/sec (Number of tubes created: 52 pieces/min, DIA3.2 tube, 20mm pitch, 7 characters printed) |
| Type Face | Max original typeface (standard typeface, bold typeface, clear typeface, square typeface) |
| Type of Letter | JIS 1st level, 2nd level, other JIS compliant (kana, kana, alphanumeric characters, etc.), original symbols (electrical symbols, units, encircled alphanumeric characters) |
| Type of Tape | Dedicated tape cassette 5/9/12mm width |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
In addition to the functions of the previous model "LM-500_2 series", "zero 0 with slash" has been added to the installed font to improve the visibility of characters.
In addition, it supports three sizes of grip tubes suitable for marking wires on push-in terminal blocks, which have been on the rise in recent years, making tube marking work even more efficient.
[new function]
Equipped with 4 Added "zero with slash'' to the font to improve character visibility Improved usability by allowing automatic default setting of font size Printing progress indicator + remaining time display function allows you to easily mark Improved efficiency of tube creation work Expanded the compatible tube diameter of the tube warmer to Φ4.6 mm (compatible with grip tube LM-TU46G)
*Representative images are used.
In addition, it supports three sizes of grip tubes suitable for marking wires on push-in terminal blocks, which have been on the rise in recent years, making tube marking work even more efficient.
[new function]
Equipped with 4 Added "zero with slash'' to the font to improve character visibility Improved usability by allowing automatic default setting of font size Printing progress indicator + remaining time display function allows you to easily mark Improved efficiency of tube creation work Expanded the compatible tube diameter of the tube warmer to Φ4.6 mm (compatible with grip tube LM-TU46G)
*Representative images are used.
Feature
SpecificationBuilt-in tube warmer [Reta Twin PC Editor] Can be used by downloading from Max HP [Printing] Genuine name plate: 8.5/9.5/10.0/10.7 mm width (0.5 mm thickness), Commercial name plate: 8.0/8.5/9.5/10.0/ 10.7/12mm width (0.5mm thickness)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
