Beli transducer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Transducer
    Mulai

    Rp1.499.900

    Fort Transducer
    Deskripsi:
    AC CURRENT TRANSDUCER
    atribut:
    • Power Supply (V): 80-270 AC/DC
    • Compressive Strength (kVrms/minute): AC2
    • Insulation Resistance (MΩ): >100 at DC500V
    • Response Time (ms): ≤400
    • Accuracy/Class: 0.2%
    • Installation Method: Din-Rail & Screw
  2. FURUNO Transducer
    Mulai

    Rp4.699.900

    FURUNO Transducer
    Deskripsi:
    White Line feature - Discriminate fish lying near the bottom- The top edge of the sea floor is displayed in white to clearly show structures.- This feature helps to discriminate bottom fish distinctly.Configurable Alarm function (depth, fish echoes, etc.)Post-processing Gain Control applied to all echoes displayed on the screenShare and display information on a chart plotter*Furuno's TLL (Target Lat/Lon) output allows you to interface the FCV-688 with your chart plotter so that you can mark fishing spots with various information (L/L, Depth, Water Temp, Fish size, Bottom).* Required connection to chart plotter.Fast transmission rate of 3,000 PRR (Pulse Repetition Rate) per minute (at 5 m depth range)ScreenshotsBottom Discrimination - Graphic modeBottom Discrimination - Probability modeACCU-FISH™ modeWhite Line functionFish Alarm function
    atribut:
    • Frequency (kHz): 50 and 200
  3. Cole Parmer Transducer Absolute Pressure (Sensor Tekanan)
    Mulai

    Rp99.999.900

    Cole Parmer Transducer Absolute Pressure (Sensor Tekanan)
    Deskripsi:
    Rotate cover to access zero and span potentiometers. Transmitters with 4 to 20 mA output have red (positive power) and black (output) wires. Transmitters with 0.2 to 5.2 V output have red (positive power), green (output), and black (common) wires.
    atribut:
    • Accuracy (%): ±0.25 (full-scale)
    • Minimum Pressure (psia): None
    • Minimum Temperature (°F): -40
    • Maximum Temperature (°F): 260
    • Minimum Temperature (°C): -40
    • Battery Type: 9 to 30 VDC
    • Diameter (cm): 2.5
    • Diameter (inch): 1
    • Electrical Connections: 6-ft (1.8-m) cable
    • Length (cm): 11.3
    • Length (inch): 4 7/16
    • Maximum Temperature (°C): 65
    • Media Compatibility: Gases and liquids compatible with wetted materials
    • Process Connection (inch): 1/4 NPT(M)
    • Unit of Measurement: psia
    • Wetted Materials: 316 SS
  4. Cole Parmer Transducer Gauge Pressure (Sensor Tekanan)
    Mulai

    Rp83.999.900

    Cole Parmer Transducer Gauge Pressure (Sensor Tekanan)
    Deskripsi:
    Rotate cover to access zero and span potentiometers. Transmitters with 4 to 20 mA output have red (positive power) and black (output) wires. Transmitters with 0.2 to 5.2 V output have red (positive power), green (output), and black (common) wires.
    atribut:
    • Electrical Connections: 6-ft (1.8-m) cable
    • Media Compatibility: Gases and liquids compatible with wetted materials
    • Diameter (inch): 1
    • Length (inch): 4 7/16
    • Length (cm): 11.3
    • Accuracy (%): ±0.25 (full-scale)
    • Battery Type: 9 to 30 VDC
    • Diameter (cm): 2.5
    • Maximum Temperature (°C): 65
    • Maximum Temperature (°F): 260
    • Minimum Pressure (PSI): None
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • Process Connection (inch): 1/4 NPT(M)
    • Unit of Measurement: psi
    • Wetted Materials: 316 SS
  5. WEIDMULLER Bridge Measuring Transducer
    Mulai

    Rp9.999.900

    WEIDMULLER Bridge Measuring Transducer
    atribut:
    • Depth (mm): 113.6
    • Depth (inch): 4.472
    • Width (inch): 0.886
  6. HEISE Digital Pressure Transducer
    Mulai

    Rp79.999.900

    HEISE Digital Pressure Transducer
    atribut:
    • UNSPSC: 31160000
  7. HONEYWELL Electro-Pneumatic Transducers
    Mulai

    Rp29.999.900

    HONEYWELL Electro-Pneumatic Transducers
    Deskripsi:
    These sink drains feature a hand-operated lever that is pushed down to lift the drain cover and allow water to flow down the drain. Pulling up on the lever moves the drain cover down to stop the flow of water down the drain. They eliminate the need for people to put their hands in dirty water to remove the drain.
    atribut:
    • UNSPSC: 41112107
    • Air Connections (in): 5/32 or 1/4 Barb
    • Air Consumption (sfcm): 0.025
    • Control Air Pressure: 0 to 18
    • Depth (inch): 2
    • Height (inch): 2-7/16
    • Includes (in): 30 Leadwires
    • Input Type: Voltage
    • Input Voltage (VDC): 2 to 10
    • Max. Safe Air PSI: 30
    • Product Type: Electronic Pneumatic Transducer
    • Width (inch): 3-5/8
  8. IFM Pressure Switch Transducer Combination
    Mulai

    Rp12.999.900

    IFM Pressure Switch Transducer Combination
    Deskripsi:
    Each of these electronic pressure sensors combines a pressure switch and a pressure transducer. They help to measure relative pressure of Group 2 fluids according to the Pressure Equipment Directive (PED), and group 1 fluids on request. They can provide on/off control of pumps or motors, along with information for process control systems.
    atribut:
    • UNSPSC: 41111927
    • Analog Output: 4 to 20mA or 0 to 10V DC
    • Control Output: PNP
    • Display: 4 Digit LED
    • Electrical Connection: 4 Pin M12
    • Housing Material: Stainless Steel
    • IP Rating: 65/67
    • On/Off Setting: Programmable
    • Operating Temperature Range (°F): -13 to 176
    • Power Required (V): 18 to 30 (DC)
    • Process Connection (inch): 1/4 NPT
    • Standards: CE; CULus
    • Wetted Materials: Stainless Steel
  9. SACI Voltage Measuring Transducer
    Mulai

    Rp5.399.900

    SACI Voltage Measuring Transducer
    Deskripsi:
    The microprocessor controlled ATIP and ATUP transducers provide an accurate and efficient solution for monitoring electrical parameters.- ATIP measures current.- ATUP measures voltage.Both units are software configurable and have an analogue output for integration into various control systems. They also have a USB port and an RS485 port, allowing flexible communication and data collection in a simple and efficient way
    atribut:
    • Input (V): 110/230
    • Current Output (mA): 0/5 / 4/20 DC
    • Voltage Output (V): 0/10 DC
    • Auxiliary Supply Voltage (V): 40 to 275 AC/DC
    • Frequency (Hz): 50/60
    • Accuracy: Class 0.2
    • Communication: USB & RS485
  10. Crompton Transducer Trip Relay High/Low
    Mulai

    Rp5.799.900

    Crompton Transducer Trip Relay High/Low
    atribut:
    • Trip Level (%): Low Trip: 0 to 80, High: 40 to 120
    • Overload: 1.2 x Rating Continuously, 1.5 x Rating for 10 Seconds
    • Operating Temperature (°C): 0 to +60 (0 to +40 for UL Models)
    • Storage Temperature (°C): -20 to +70
    • Enclosure Integrity: IP50
    • Dimensions (WxHxD) (mm): 75x70x112
    • AC Auxiliary Supply Voltage (V): 100, 110, 120, 208, 220, 240, 480 ±20%
    • DC Auxiliary Supply Voltage (V): 12, 24, 48, 110, 125 ±20%
    • Enclosure Style: DIN-Rail with Wall Mounting Facility
    • Material: Flame Retardant Polycarbonate/ABS
    • Output Relay: 2-Pole Change Over
    • Protection : High and Low Trip
    • Relay Contact Rating: AC: 240V 5A, Non Inductive DC: 24V 5A Resistive
    • Relay Mechanical Life: 0.2 Milion Operations at Rated Loads
    • Relay Reset: Automatic
    • Time Delay (s): 0 to 10
    • Voltage Burden (VA): 3 Maximum
  11. NEW FLOW Pressure Transducer
    Mulai

    Rp1.799.900

    NEW FLOW Pressure Transducer
    Deskripsi:
    PT3100 is suitable for the media of fluid and gas. Several measure ranges are available for a variety of automotive, industrial and commercial applications.Over Range Protection:1. Proof pressure range are 3 times of full scale.2. Burst pressure range are 10 times of full scale.3. Response time: ≤1ms
    atribut:
    • Pressure Range (bar): -1/0
    • Wetted Parts Material: SS316 (Standard)
    • Connection Port (inch): 1/4 NPT
    • Accuracy: ±0.5% of full scale (41% F.S full scale for -1~0bar to 0~2.5bar only)
    • Power Supply (V): 11 to 30 DC
    • Output Signal: 4-20 mA, 2 wires
    • Conduit Connection: M12 & Mini DIN Connectors, plastic
    • EMC Compatibility: 80MHz-1GHz
    • Material of Wetted Parts:: SS316 or SS304
    • Operating Temperature (°C): -10 to +80
    • Process Connections (inch): 1/4 NPT Male
  12. Autonics Pressure Transmitter TPS30 Series
    Mulai

    Rp1.199.900

    Autonics Pressure Transmitter TPS30 Series
    Deskripsi:
    The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
  13. Crompton AC Voltage Transducer Average Sensing 5A
    Mulai

    Rp5.699.900

    Crompton AC Voltage Transducer Average Sensing 5A
    Deskripsi:
    Single or three-phase models offering voltage measurement down to zero input. Average sensing and calibrated to indicate the RMS value of a sine wave with up to 1% distortion. Input, output and auxiliary are isolated
    atribut:
    • Accuracy: Class 0.5
  14. WEIDMULLER Voltage Measuring Transducer
    Mulai

    Rp8.599.900

    WEIDMULLER Voltage Measuring Transducer
    atribut:
    • Length (mm): 92.4
    • Length (inch): 3.638
    • Depth (mm): 112.4
    • Depth (inch): 4.425
    • Width (inch): 0.886
  15. Autonics Pressure Transmitter KT-302HS Series
    Mulai

    Rp13.999.900

    Autonics Pressure Transmitter KT-302HS Series
    Deskripsi:
    The KT-302H series explosion-proof pressure transmitters can measure pressure from 0.35 kPa to 35 MPa. The display can be rotated 330° and the backlit display offers high visibility even in dark environments.
    atribut:
    • Accuracy: ±0.2% of F.S.
    • Display Method: PV display part: 7-segment 5-digit, Parameter display part: 16-segment 8-digit, Bar LED: 52
    • Display Range: -9999 to 99999
    • Explosion Class: Ex d IIC T6
    • Humidity Level: 0-85%RH, enclosed space: 0-85%RH
    • Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
    • Environment Temperature Level (°C): -20 to 70, enclosed space: -40 to 85
    • Measured Material: Vapor, liquid, fluid (except corrosive environment of stainless steel 316)
    • Power Supply (V): 9-45 DC
    • Standard Protection: IP67 (IEC Standard)
  16. AHM Oil Motorcycle Oil MPX2 (Oli Motor)
    Mulai

    Rp179.900

    AHM Oil Motorcycle Oil MPX2 (Oli Motor)
    Deskripsi:
    Cocok untuk Motor Honda dengan jenis Matic (Vario, ADV, PCX, Scoopy, Beat dlll) Spesifikasi SAE:10W-30, API-SL, JASO:MB
    atribut:
    • Application For: Motorcycle
    • Packaging: Bottle
    • SAE Grade: 10W-30
    • Size (L): 0.8
  17. Mark Refrigerant Air Dryer
    Mulai

    Rp33.999.900

    Mark Refrigerant Air Dryer
    atribut:
    • Pressure (bar): 13
    • Voltage (V): 230
    • Phase (Ph): 1
    • Frequency (Hz): 50
  18. KELE Pressure Transducer
    Mulai

    Rp42.999.900

    KELE Pressure Transducer
    atribut:
    • UNSPSC: 31160000
  19. York Pressure Transducer
    Mulai

    Rp34.999.900

    York Pressure Transducer
    atribut:
    • UNSPSC: 31160000
Daftar Harga transducer Terbaru October 2026
Fort TransducerRp1.499.900
FURUNO TransducerRp4.699.900
Cole Parmer Transducer Absolute Pressure (Sensor Tekanan)Rp99.999.900
Cole Parmer Transducer Gauge Pressure (Sensor Tekanan)Rp83.999.900
WEIDMULLER Bridge Measuring TransducerRp9.999.900
HEISE Digital Pressure TransducerRp79.999.900
HONEYWELL Electro-Pneumatic TransducersRp29.999.900
IFM Pressure Switch Transducer CombinationRp12.999.900
SACI Voltage Measuring TransducerRp5.399.900
Crompton Transducer Trip Relay High/LowRp5.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait