FURUNO Transducer

Sebelum PPN:
Rp4.699.900 - Rp17.999.900
Spesifikasi
Frequency (kHz)50 and 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
White Line feature - Discriminate fish lying near the bottom
- The top edge of the sea floor is displayed in white to clearly show structures.
- This feature helps to discriminate bottom fish distinctly.
Configurable Alarm function (depth, fish echoes, etc.)

Post-processing Gain Control applied to all echoes displayed on the screen

Share and display information on a chart plotter*
Furuno's TLL (Target Lat/Lon) output allows you to interface the FCV-688 with your chart plotter so that you can mark fishing spots with various information (L/L, Depth, Water Temp, Fish size, Bottom).

* Required connection to chart plotter.

Fast transmission rate of 3,000 PRR (Pulse Repetition Rate) per minute (at 5 m depth range)

Screenshots
Bottom Discrimination - Graphic mode
Bottom Discrimination - Probability mode
ACCU-FISH™ mode
White Line function
Fish Alarm function
Feature
Equipped with Furuno’s latest technology: the Bottom Discrimination Function - Analyze bottom structure*
Provides an at-a-glance recognition of bottom from with four types of graphical displays (Rocks/Gravel/Sand/Mud) when connected to required thru-hull or transom mount transducer.

* Thru-hull or transom transducer mount required.
ACCU-FISH™ - A unique fish size analyzer based on the latest digital technology

Ulasan Produk

Tidak ada ulasan

Halaman Terkait