NEW FLOW Pressure Transducer

Sebelum PPN:
Rp1.799.900
Spesifikasi
Pressure Range (bar)-1/0
Wetted Parts MaterialSS316 (Standard)
Connection Port (inch)1/4 NPT
Accuracy±0.5% of full scale (41% F.S full scale for -1~0bar to 0~2.5bar only)
Power Supply (V)11 to 30 DC
Output Signal4-20 mA, 2 wires
Conduit ConnectionM12 & Mini DIN Connectors, plastic
EMC Compatibility80MHz-1GHz
Material of Wetted Parts:SS316 or SS304
Operating Temperature (°C)-10 to +80
Process Connections (inch)1/4 NPT Male

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PT3100 is suitable for the media of fluid and gas. Several measure ranges are available for a variety of automotive, industrial and commercial applications.

Over Range Protection:
1. Proof pressure range are 3 times of full scale.
2. Burst pressure range are 10 times of full scale.
3. Response time: ≤1ms

Ulasan Produk

Tidak ada ulasan