Cole Parmer Transducer Absolute Pressure (Sensor Tekanan)

Sebelum PPN:
Rp99.999.900
Spesifikasi
Accuracy (%)±0.25 (full-scale)
Minimum Pressure (psia)None
Minimum Temperature (°F)-40
Maximum Temperature (°F)260
Minimum Temperature (°C)-40
Battery Type9 to 30 VDC
Diameter (cm)2.5
Diameter (inch)1
Electrical Connections6-ft (1.8-m) cable
Length (cm)11.3
Length (inch)4 7/16
Maximum Temperature (°C)65
Media CompatibilityGases and liquids compatible with wetted materials
Process Connection (inch)1/4 NPT(M)
Unit of Measurementpsia
Wetted Materials316 SS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotate cover to access zero and span potentiometers. Transmitters with 4 to 20 mA output have red (positive power) and black (output) wires. Transmitters with 0.2 to 5.2 V output have red (positive power), green (output), and black (common) wires.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait