TFA Thermometer

Sebelum PPN:
Rp709.900
Spesifikasi
Dimensions (LxBxH) (mm)57x13(33)x69
Power Supply1xBattery CR2032
MaterialPlastic
ColorWhite
Measurement Range Temperature Inside (°C)-10 to +50
Measurement Range Temperature Outside (°C)-40 to +70
Cable Length (cm)Approx. 150
Measurement Range Temperature Cable Sensor (°C)-40 to +70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The thermometer simultaneously measures the inside and outside temperature. Controlling the room temperature is an important factor for a comfortable and healthy living environment and helps to save energy. Just one degree of temperature reduction brings up to 6% less heating costs.
Feature
- Outside temperature via cable
- Maximum and minimum values ​​function
- Protected TFA design

Ulasan Produk

Tidak ada ulasan

Halaman Terkait