Shinwa Rules Termometer Ruangan Digital

Sebelum PPN:
Rp959.900
Spesifikasi
Characteristicswaterproof
PowerAAA alkaline batteryx1
Type of display TemperatureDigital
Measurment Range-50 to 90°C
Measurement Interval1 second
Body MaterialABS resin, an acrylic resin
Cord Length3m
Dimension (Body) (mm)129x117x24.5
Dimensions (Probe section) (mm)phi 5x50
Material (temperature sensor unit)Stainless, vinyl chloride resin
Minimum0.1°C
Operating Temperature Range (Body)-5-50°C
Operating Temperature Range (Temperature sensor unit)-50 to 90°C
Precision± 1°C (0-40), ± 2°C (otherwise)
Waterproof (Body)Protection class IPX4
Waterproof (temperature sensor unit)Protection grade IPX7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dimension
- (Body) 129x117x24.5mm
- (Probe section) Ø 5x50mm

Ulasan Produk

Tidak ada ulasan