Beli thermometer analog di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEL-TRU Analog Dial Thermometer Stem
    Mulai

    Rp999.900

    TEL-TRU Analog Dial Thermometer Stem
    atribut:
    • UNSPSC: 41111915
  2. Shinwa Rules Thermometer T-Shape Round (Pengukur Suhu)
    Mulai

    Rp269.900

    Shinwa Rules Thermometer T-Shape Round (Pengukur Suhu)
    atribut:
    • Material: Body, holder: stainless steel
    • Thermometer Type: Round T shape
    • Type of display Temperature: analog
    • Dimension: Ø35x145mm
    • Temperature Measurement Range: 0 to 100°C
    • Precision: ± 2°C
    • 1 Scale: 2°C
  3. TEL-TRU General Purpose Thread-Mounted Dial Thermometer
    Mulai

    Rp1.599.900

    TEL-TRU General Purpose Thread-Mounted Dial Thermometer
    Deskripsi:
    Adjustable thread-mount thermometers have a dial that can be moved to different positions for monitoring. They thread onto pipe or tank connections directly and measure and monitor temperatures.
    atribut:
    • UNSPSC: 41111915
    • Accuracy: ±1%
    • Adjustments: External
    • Brand: TEL-TRU
    • Case Features: Hermetically Sealed
    • Construction: 304 Stainless Steel Housing and Stem with Glass Lens
    • Corrosion Resistant: No
    • Functions: Manual Calibration
    • Glow-in-the-Dark: No
    • Housing Material: 304 Stainless Steel
    • Includes NIST-Traceable Certificate: No
    • Lead Free: Yes
    • Lens Material: Glass
    • Long Reach: Yes
    • Maximum Operating Pressure: Not Rated
    • Process Connection (inch): 1/2 NPT
    • Scale Type: Dial
    • Shatterproof: No
    • Stem Diameter (inch): 0.25
    • Stem Material: 304 Stainless Steel
    • Thermometer Type: Industrial Dial Thermometer
    • Thread Gender: Male
    • Thread Size (inch): 1/2 in
    • Thread Type: NPT
    • Vibration Resistant: No
  4. SK SATO Bimetal Thermometer
    Mulai

    Rp3.699.900

    SK SATO Bimetal Thermometer
    Deskripsi:
    -The case, screws, and temperature sensitive part are all made of stainless steel(SUS304)which makes it excellent rust proof and corrosion proof. -Measurement target: Liquid/air.
  5. KRISBOW Shelving Steel (Rak Baja / Rak Gudang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  6. Shinwa Rules Temperature and Hygrometer U Series
    Mulai

    Rp169.900

    Shinwa Rules Temperature and Hygrometer U Series
    Deskripsi:
    Temperature Pricision- -21℃ or less: ± 4℃, -20 to 40℃: ± 2℃, 41℃ or more: ± 4℃
    atribut:
    • Installation Method: Wall hanging
    • Type of display Temperature: analog
    • 1 Scale: Thermometer: 2°C, hygrometer: 5%
    • Humidity Measurement Range: 10 to 90%
    • Humidity Pricision: 35 to 75%: ± 5%, otherwise: ± 10%
    • Material: Body: Polystyrene resin, ABS resin
    • Temperature Measurement Range: -30 to 50°C
  7. TAYLOR Digital Pocket Thermometer
    Mulai

    Rp209.900

    TAYLOR Digital Pocket Thermometer
    Deskripsi:
    NSF-rated digital-pocket thermometers are used in food processing and production, and the food service and hospitality industries where thermometers come in contact with food. Select thermometers have a folding stem, rotating display, reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • Backlit: No
    • Body Style: Non-Rolling
    • Brand: TAYLOR
    • Digit Height (inch): 0.4
    • Display Height (inch): 0.4
    • Display Position: Top
    • Display Size HxW (inch): 0.4x0.8
    • Display Type: LCD
    • Display Width (inch): 0.8
    • Folding Stem: No
    • Food Safe: Yes
    • Includes NIST-Traceable Certificate: No
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • NSF Rated: Yes
    • Number of Digits: 4
    • Pocket Thermometer Style: Top Reading Non-Rolling Style
    • Quick Reading: Yes
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Standards: NSF
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
  8. Shinwa Rules Temperature and Hygrometer F Series
    Mulai

    Rp329.900

    Shinwa Rules Temperature and Hygrometer F Series
    Deskripsi:
    Temperature Pricision- -20 to 40℃ : ± 2℃, otherwise: ± 4℃
    atribut:
    • Installation Method: Wall hanging
    • Type of display Temperature: analog
    • Dimension: Ø 156x30mm
    • 1 Scale: Thermometer: 2°C, hygrometer: 5%
    • Humidity Measurement Range: 0 to 100%
    • Humidity Pricision: 35 to 75%: ± 5%, otherwise: ± 10%
    • Material: Body: Polystyrene resin, ABS resin
    • Temperature Measurement Range: -30 to 50°C
  9. Sato Keiryoki Mfg Minimax 2 (Maximum / Minimum Thermometer)
    Mulai

    Rp769.900

    Sato Keiryoki Mfg Minimax 2 (Maximum / Minimum Thermometer)
    Deskripsi:
    The maximum / minimum temperature and the current temperature can be read at a glance, and it is small and does not take up space.For temperature control in greenhouses, greenhouses, etc.Avoid exposure to direct sunlight or rain or water.
    atribut:
    • Mounting Type: Wall hanging
    • AS ONE Part Number: 1-603-01
    • Mass (g): About 160
    • Temperature Display: analog
    • Accuracy (°C): ±2
    • DiameterxLength (Φmmxmm): Φ135x35
    • Measurement Range (°C): -30 to +50
    • Minimum Scale (°C): 2
  10. monotaro Termometer Digital untuk Suhu Permukaan
    Mulai

    Rp519.900

    monotaro Termometer Digital untuk Suhu Permukaan
    atribut:
    • Sensor Dimensions (mm): 3.6 x 25 L
    • Temperature Measurement Range (°C): -40 to + 95
    • Outside Dimension (mm): 48.2 x 16.8 x 28.7 H
    • Power: LR44 battery (1.5 V) x 1 (monitor battery for operation check)
    • Detecting Method: Thermistor
    • Type of display Temperature: Digital
    • Cord Length (m): About 1.5
    • Measurement Period (s/time): About 2
    • Weight (g): About 22
    • Precision (°C): ± 1 (0 to 40 ° C), ± 2 (-20 to 0 ° C, 50 to 90 ° C)
    • Resolution (°C): 0.1
  11. CRECER Precision Thermo-Hygrometer
    Mulai

    Rp359.900

    CRECER Precision Thermo-Hygrometer
    Deskripsi:
    Can be placed in a showcase! Small precision thermometer for desktop
    atribut:
    • Material: Plastic
    • Type: Tabletop
    • Mounting Type: Tabletop
    • Main Unit Dimensions (mm): 28x48x14
    • Temperature Display: Analog
    • 1 Scale (%): 2
    • Humidity Measurement Range (%): 0~100
    • Mass of Main Unit (g): 10
    • Minimum Scale (°C): 2
  12. TEL-TRU Vat & Pan Clip-On Dial Thermometer
    Mulai

    Rp969.900

    TEL-TRU Vat & Pan Clip-On Dial Thermometer
    Deskripsi:
    These general purpose vat and pan clip-on thermometers monitor the temperatures of laboratory or industrial applications where no contact with food is required.
    atribut:
    • Accuracy: ±1%
    • Brand: TEL-TRU
    • Glow-in-the-Dark: No
    • Housing Material: 304 Stainless Steel
    • Includes NIST-Traceable Certificate: No
    • Long Reach: No
    • Scale Type: Dial
  13. ACURITE Wall-Mount Analog Thermometer & Hygrometer
    Mulai

    Rp339.900

    ACURITE Wall-Mount Analog Thermometer & Hygrometer
    Deskripsi:
    These thermometers have a large dial face that’s easy to read and shows temperatures in Fahrenheit and/or Celsius. Select thermometers also measure humidity levels with a smaller dial. These thermometers are weather-resistant and commonly mounted on walls indoors and outdoors and used in commercial, residential, construction, or recreational applications to check temperatures at a glance.
    atribut:
    • Application: Indoor/Outdoor
    • Brand: ACURITE
    • Dial Design: Black Scale on White Dial
    • Dial Face Color: White
    • Scale Color: Black
    • Temperature Graduations (°F): 2
  14. TRUSCO Analog Thermometer
    Mulai

    Rp939.900

    TRUSCO Analog Thermometer
    atribut:
    • Dimensions (Width W x Depth D x Height H) (mm): 285 x 35 x 285
    • Measurement Item: Temperature
    • Measurement Pricision: (Temperature) + / Over 2degreeC
    • Measurement Temperature Range (°C): -30 to 50
    • Measuring Range: Temperature
    • Minimum: 2 degree C
    • Thermometer Type: Wall Hanging
    • Type of display Temperature: Analog
    • Weight (g): 730
  15. Alba Steel Rack (Rak Baja / Rak Gudang)
    Mulai

    Rp1.599.900

    Alba Steel Rack (Rak Baja / Rak Gudang)
    atribut:
    • Dimensions (HxWxD) (mm): 1850x950x435
    • Plate Thickness (mm): 0.7-1.8
    • Sloted Angle (mm): 40x40x1.8
    • Construction: 4 Rack, 8 Corner Plate
    • Color: Light Grey
    • Material: Cold Rolled Steel Sheet
    • Painting: Epoxy Powder Coating, Oven Painting
  16. Wiebrock Thermometer Bimetal 4inch Stainless Steel
    Mulai

    Rp649.900

    Wiebrock Thermometer Bimetal 4inch Stainless Steel
    atribut:
    • Material: Stainless Steel
    • Size (inch): 4
  17. YAMAMOTO KEIKI All SUS Bimetal Thermometer
    Mulai

    Rp2.999.900

    YAMAMOTO KEIKI All SUS Bimetal Thermometer
    atribut:
    • Material: SUS
    • Diameter: 8
Daftar Harga thermometer analog Terbaru October 2026
TEL-TRU Analog Dial Thermometer StemRp999.900
Shinwa Rules Thermometer T-Shape Round (Pengukur Suhu)Rp269.900
TEL-TRU General Purpose Thread-Mounted Dial ThermometerRp1.599.900
SK SATO Bimetal ThermometerRp3.699.900
KRISBOW Shelving Steel (Rak Baja / Rak Gudang)Rp1.499.900
Shinwa Rules Temperature and Hygrometer U SeriesRp169.900
TAYLOR Digital Pocket ThermometerRp209.900
Shinwa Rules Temperature and Hygrometer F SeriesRp329.900
Sato Keiryoki Mfg Minimax 2 (Maximum / Minimum Thermometer)Rp769.900
monotaro Termometer Digital untuk Suhu PermukaanRp519.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait