Beli analog thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEL-TRU Analog Dial Thermometer Stematribut:
- UNSPSC: 41111915
- Shinwa Rules Temperature and Hygrometer U SeriesDeskripsi:Temperature Pricision- -21℃ or less: ± 4℃, -20 to 40℃: ± 2℃, 41℃ or more: ± 4℃atribut:
- Installation Method: Wall hanging
- Type of display Temperature: analog
- 1 Scale: Thermometer: 2°C, hygrometer: 5%
- Humidity Measurement Range: 10 to 90%
- Humidity Pricision: 35 to 75%: ± 5%, otherwise: ± 10%
- Material: Body: Polystyrene resin, ABS resin
- Temperature Measurement Range: -30 to 50°C
- Shinwa Rules Temperature and Hygrometer F SeriesDeskripsi:Temperature Pricision- -20 to 40℃ : ± 2℃, otherwise: ± 4℃atribut:
- Installation Method: Wall hanging
- Type of display Temperature: analog
- Dimension: Ø 156x30mm
- 1 Scale: Thermometer: 2°C, hygrometer: 5%
- Humidity Measurement Range: 0 to 100%
- Humidity Pricision: 35 to 75%: ± 5%, otherwise: ± 10%
- Material: Body: Polystyrene resin, ABS resin
- Temperature Measurement Range: -30 to 50°C
- Sato Keiryoki Mfg Minimax 2 (Maximum / Minimum Thermometer)Deskripsi:The maximum / minimum temperature and the current temperature can be read at a glance, and it is small and does not take up space.For temperature control in greenhouses, greenhouses, etc.Avoid exposure to direct sunlight or rain or water.atribut:
- Mounting Type: Wall hanging
- AS ONE Part Number: 1-603-01
- Mass (g): About 160
- Temperature Display: analog
- Accuracy (°C): ±2
- DiameterxLength (Φmmxmm): Φ135x35
- Measurement Range (°C): -30 to +50
- Minimum Scale (°C): 2
- CRECER Precision Thermo-HygrometerDeskripsi:Can be placed in a showcase! Small precision thermometer for desktopatribut:
- Material: Plastic
- Type: Tabletop
- Mounting Type: Tabletop
- Main Unit Dimensions (mm): 28x48x14
- Temperature Display: Analog
- 1 Scale (%): 2
- Humidity Measurement Range (%): 0~100
- Mass of Main Unit (g): 10
- Minimum Scale (°C): 2
- ACURITE Wall-Mount Analog Thermometer & HygrometerDeskripsi:These thermometers have a large dial face that’s easy to read and shows temperatures in Fahrenheit and/or Celsius. Select thermometers also measure humidity levels with a smaller dial. These thermometers are weather-resistant and commonly mounted on walls indoors and outdoors and used in commercial, residential, construction, or recreational applications to check temperatures at a glance.atribut:
- Application: Indoor/Outdoor
- Brand: ACURITE
- Dial Design: Black Scale on White Dial
- Dial Face Color: White
- Scale Color: Black
- Temperature Graduations (°F): 2
- TRUSCO Analog Thermometeratribut:
- Dimensions (Width W x Depth D x Height H) (mm): 285 x 35 x 285
- Measurement Item: Temperature
- Measurement Pricision: (Temperature) + / Over 2degreeC
- Measurement Temperature Range (°C): -30 to 50
- Measuring Range: Temperature
- Minimum: 2 degree C
- Thermometer Type: Wall Hanging
- Type of display Temperature: Analog
- Weight (g): 730
- Alba Steel Rack (Rak Baja / Rak Gudang)atribut:
- Dimensions (HxWxD) (mm): 1850x950x435
- Plate Thickness (mm): 0.7-1.8
- Sloted Angle (mm): 40x40x1.8
- Construction: 4 Rack, 8 Corner Plate
- Color: Light Grey
- Material: Cold Rolled Steel Sheet
- Painting: Epoxy Powder Coating, Oven Painting
- Shinwa Rules Thermometer T-Shape Round (Pengukur Suhu)atribut:
- Material: Body, holder: stainless steel
- Thermometer Type: Round T shape
- Type of display Temperature: analog
- Dimension: Ø35x145mm
- Temperature Measurement Range: 0 to 100°C
- Precision: ± 2°C
- 1 Scale: 2°C
- TEL-TRU General Purpose Thread-Mounted Dial ThermometerDeskripsi:Adjustable thread-mount thermometers have a dial that can be moved to different positions for monitoring. They thread onto pipe or tank connections directly and measure and monitor temperatures.atribut:
- UNSPSC: 41111915
- Accuracy: ±1%
- Adjustments: External
- Brand: TEL-TRU
- Case Features: Hermetically Sealed
- Construction: 304 Stainless Steel Housing and Stem with Glass Lens
- Corrosion Resistant: No
- Functions: Manual Calibration
- Glow-in-the-Dark: No
- Housing Material: 304 Stainless Steel
- Includes NIST-Traceable Certificate: No
- Lead Free: Yes
- Lens Material: Glass
- Long Reach: Yes
- Maximum Operating Pressure: Not Rated
- Process Connection (inch): 1/2 NPT
- Scale Type: Dial
- Shatterproof: No
- Stem Diameter (inch): 0.25
- Stem Material: 304 Stainless Steel
- Thermometer Type: Industrial Dial Thermometer
- Thread Gender: Male
- Thread Size (inch): 1/2 in
- Thread Type: NPT
- Vibration Resistant: No
- Wiebrock Thermometer Bimetal 4inch Stainless Steelatribut:
- Material: Stainless Steel
- Size (inch): 4
- SK SATO Bimetal ThermometerDeskripsi:-The case, screws, and temperature sensitive part are all made of stainless steel(SUS304)which makes it excellent rust proof and corrosion proof. -Measurement target: Liquid/air.
- TAYLOR Digital Pocket ThermometerDeskripsi:NSF-rated digital-pocket thermometers are used in food processing and production, and the food service and hospitality industries where thermometers come in contact with food. Select thermometers have a folding stem, rotating display, reduced-diameter tip for penetration and faster readings, and a backlit LCD display.atribut:
- Backlit: No
- Body Style: Non-Rolling
- Brand: TAYLOR
- Digit Height (inch): 0.4
- Display Height (inch): 0.4
- Display Position: Top
- Display Size HxW (inch): 0.4x0.8
- Display Type: LCD
- Display Width (inch): 0.8
- Folding Stem: No
- Food Safe: Yes
- Includes NIST-Traceable Certificate: No
- Minimum Temperature (°C): -40
- Minimum Temperature (°F): -40
- NSF Rated: Yes
- Number of Digits: 4
- Pocket Thermometer Style: Top Reading Non-Rolling Style
- Quick Reading: Yes
- Resolution (°C): 0.1
- Resolution (°F): 0.1
- Scale Type: Digital
- Standards: NSF
- Temperature Resolution (°C): 0.1
- Temperature Resolution (°F): 0.1
- monotaro Termometer Digital untuk Suhu Permukaanatribut:
- Sensor Dimensions (mm): 3.6 x 25 L
- Temperature Measurement Range (°C): -40 to + 95
- Outside Dimension (mm): 48.2 x 16.8 x 28.7 H
- Power: LR44 battery (1.5 V) x 1 (monitor battery for operation check)
- Detecting Method: Thermistor
- Type of display Temperature: Digital
- Cord Length (m): About 1.5
- Measurement Period (s/time): About 2
- Weight (g): About 22
- Precision (°C): ± 1 (0 to 40 ° C), ± 2 (-20 to 0 ° C, 50 to 90 ° C)
- Resolution (°C): 0.1
- TEL-TRU Vat & Pan Clip-On Dial ThermometerDeskripsi:These general purpose vat and pan clip-on thermometers monitor the temperatures of laboratory or industrial applications where no contact with food is required.atribut:
- Accuracy: ±1%
- Brand: TEL-TRU
- Glow-in-the-Dark: No
- Housing Material: 304 Stainless Steel
- Includes NIST-Traceable Certificate: No
- Long Reach: No
- Scale Type: Dial
Daftar Harga analog thermometer Terbaru October 2026
| TEL-TRU Analog Dial Thermometer Stem | Rp999.900 |
| KRISBOW Shelving Steel (Rak Baja / Rak Gudang) | Rp1.499.900 |
| Shinwa Rules Temperature and Hygrometer U Series | Rp169.900 |
| Shinwa Rules Temperature and Hygrometer F Series | Rp329.900 |
| Sato Keiryoki Mfg Minimax 2 (Maximum / Minimum Thermometer) | Rp769.900 |
| Shinwa Rules Thermo-Hygrometer | Rp199.900 |
| CRECER Precision Thermo-Hygrometer | Rp359.900 |
| ACURITE Wall-Mount Analog Thermometer & Hygrometer | Rp339.900 |
| TRUSCO Analog Thermometer | Rp939.900 |
| Alba Steel Rack (Rak Baja / Rak Gudang) | Rp1.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/itP103952677-8.jpg)


/cwP110813464-1.jpg)




/P103153939-1.jpg)
/P102898433-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)