TEL-TRU General Purpose Thread-Mounted Dial Thermometer

Sebelum PPN:
Rp1.599.900 - Rp3.699.900
Spesifikasi
UNSPSC41111915
Accuracy±1%
AdjustmentsExternal
BrandTEL-TRU
Case FeaturesHermetically Sealed
Construction304 Stainless Steel Housing and Stem with Glass Lens
Corrosion ResistantNo
FunctionsManual Calibration
Glow-in-the-DarkNo
Housing Material304 Stainless Steel
Includes NIST-Traceable CertificateNo
Lead FreeYes
Lens MaterialGlass
Long ReachYes
Maximum Operating PressureNot Rated
Process Connection (inch)1/2 NPT
Scale TypeDial
ShatterproofNo
Stem Diameter (inch)0.25
Stem Material304 Stainless Steel
Thermometer TypeIndustrial Dial Thermometer
Thread GenderMale
Thread Size (inch)1/2 in
Thread TypeNPT
Vibration ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable thread-mount thermometers have a dial that can be moved to different positions for monitoring. They thread onto pipe or tank connections directly and measure and monitor temperatures.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Dial Thermometer Temperature Range 150 Degrees to 750 Degrees F Stem Length 6 in Dial Diameter 5 in 1/2 in NPT Adjustable-Angle Includes NIST-Traceable Certificate No Housing Material 304 Stainless Steel Lens Material Glass

Ulasan Produk

Tidak ada ulasan