Thermo Scientific Lab Freezers

Sebelum PPN:
Rp159.999.900
Spesifikasi
Capacity (L)276
Air Stability Range (°C)±3
Temperature Range (°C)-20 to -40
Door MaterialSteel
InsulationHigh-Density, Fluorine-Free
DefrostManual
Depth Interior (cm)50
Height Exterior (cm)174
Height Interior (cm)120
Length Exterior (cm)70
Monitoring OptionsAlarm
No. of Doors1
Voltage (V)220
Width Exterior (cm)70
Width Interior (cm)46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximize sample protection for routine laboratory storage with Thermo Scientific PL6500 Lab Freezers. Model PLF276 features six inner storage compartments. Store frequently accessed samples in the top flip-door compartments while long-term samples remain undisturbed in the bottom drawers. Advanced alarm options meet the demands of the modern laboratory environment.

Construction:
- Lockable, high-quality steel door
- Heavy-duty construction
- Standard casters
- High-density, fluorine free insulation
Feature
- Digital temperature controller with intuitive interface
- High and low visual temperature and audio alarms
- Manual defrost

Ulasan Produk

Tidak ada ulasan

Halaman Terkait