Continental Water Hose Garden without Fitting (Selang Air / Selang Taman)

Sebelum PPN:
Rp1.099.900 - Rp19.999.900
Spesifikasi
Burst Pressure (psi)600
Hose ColorRed
Hose Cover MaterialEPDM
UNSPSC31160000
Country of OriginUSA (subject to change)
Hose ConfigurationBulk Hose
Hose Reinforcement MaterialFiber
Hose Reinforcement TypeSpiral
Kink ResistantYes
Maximum Working Pressure at 70°F (psi)150
SeriesSureline
StandardsNo Standards Met
Temperature Range (°F)-40 to 210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bulk abrasion-resistant garden hoses are constructed of heavy-duty materials that withstand rugged conditions when pulled over rough surfaces, rocks, or abrasive objects. These hoses are typically used by contractors, landscapers, and maintenance workers. Fittings are not included with these bulk hoses.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait