Beli theodolite topcon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOPCON Total StationDeskripsi:- OTS-102 (with lens cap) 1pc- On-board Battery BT-G1 Teach Battery Charger BC-G1C 1pc- Plastic Carrying Case 1pc- Tool kit with case 1pc- Plastic rain cover 1pc- Silicon Cloth 1pc- USB Port 1pcatribut:
- Length (mm): 150
- Voltage (V): 230 (AC)
- Minimum Focus (m): 1.3
- Resolving Power (inch): 3
- Operation Time (hour): 8
- TOPCON Rotating Laser Level (Laser Line)Deskripsi:The RL-H5A next generation self-levelling rotating laser from Topcon Positioning System (TPS) is an easy-to-use, long-range high accuracy laser with a long battery life and all-weather dependability. With electronic self-leveling, you press the power button and go right to work in seconds. If the RL-H5A gets disturbed on the job it re-levels itself automatically. The self-leveling motors are accurate to ±10 arc seconds. The RL-H5A has the power and range to cover an 800m diameter job site. This rotating laser level gives you the option of up to 60 hours of continuous usage with the rechargeable battery pack or 100 hours with four D cell batteries. With the IP66 rating, the RL-H5A is ‘job site tough’ and can withstand dust, a sudden shower and even torrential rainfall. Next Generation Self-Leveling Construction Laser. - Long-range operation (800m). - Smart long-range receiver. - Simple, intuitive manual slope capability. - ±10 Arc second horizontal accuracy. - ±5 Degrees self-leveling range. - Up to 100 hours battery life. Kit Components. - RL-H5A laser. - LS-80L or LS-100D sensor. - Sensor holder. - Batteries (Alkaline or rechargeable). - Chargers. - Carry case. Five year guarantee. The RL-H5A laser comes with a Five Year Guarantee. Topcon is backing up this reliable, accurate laser with the best factory warranty in the industry.atribut:
- Accuracy: H: ±10 arc seconds
- Self-Leveling Range (°): Horizontal ± 5
- Working Area (m): 800
- Rotation Speed (m): 600
- Dust/Water Rating: IP66
- Dimensions (HxWxL) (mm): 205x211x172
- Operating Temperature (°C): -20 to 50
- Operation Time (hour): 100 (Alkaline), 60 (Ni-MH)
- STS Aluminium StaffDeskripsi:-Design, durability, precision, readable, aluminum staff.-With storage nylon bag.-A guard stick is installed to prevent dust and fine foreign matter from entering into the telescopic button.-Leveling and survey aids used with theodolites and levels such as leveling and stadia surveying.atribut:
- Thickness (mm): 5
- Material: Electric Conductive Urethane Rubber
- Surface Resistivity (ohm): 10⁸
- Leica Optical Level, Transit Level & TheodoliteDeskripsi:Theodolites rotate their telescope fully through both the horizontal and vertical planes to measure angles at any point for surveying, navigation, structural layout and alignment, and more. Their internal optical magnifying system delivers more accurate measurements than optical and transit levels. They combine a laser plummet to plumb the instrument above the survey point, a bubble level to set the instrument horizontally even, and graduated circles that locate angles along horizontal and vertical axes.atribut:
- Horizontal Range: 360°
- Material: Aluminium
- Number Of Lenses: 2
- Tripod Thread Size (inch): 5/8-11
- Myzox Theodolit Digitalatribut:
- Magnification: 30times
- Shortest Focusing Distance: 1.35m
- Power Supply: Nickel-Metal Hydride Rechargeable Battery (Included) or AA Alkaline Dry Batteryx4 (Included)
- Accessories: Tripod(LAN-OT)
- Minimum Display: Select 5\" or 10\"
- STS Electronic TheodliteDeskripsi:-The liquid crystal LCD screen displays easy to understand Japanese.-The altitude angle can be switched to gradient display (%)with one button.-Liquid crystal display and operation panel can be arranged on both sides, positive/negative observation can easily be operated.-Can easily set the horizontal angle with a button as well.-JSIMA (japan surveying instruments manufacturers' association)Certificate of Inspection Issued (charged)atribut:
- Magnification: 30times
- Shortest Focusing Distance: 1.3m
- Protection Grade: IP54 Equivalent
- Power Supply: AA alkaline dry batteryx4 (accessory)
- Minimum Display: Select 5\" or 10\"
- BOSCH Optical Level, Transit Level & TheodoliteDeskripsi:Optical levels focus their telescope on an object to measure height differences, estimate distances, and check alignments. Also known as dumpy levels, they are commonly used when excavating, landscaping, and setting foundations and concrete forms.atribut:
- UNSPSC: 27111802
- Accuracy (inch): ±1/16 @ 100 ft
- Aperture (mm): 35 9/16
- Field of View: 1° @ 30 ft
- Horizontal Graduations: 1°
- Horizontal Range: 360°
- IP Rating: IP54
- Leveling Type: Self-Leveling
- Magnification: 32X
- Material: Aluminium
- Maximum Working Range (ft): 400
- Minimum Focus Diameter (ft): 4
- Number Of Lenses: 2
- Number of Level Vials: 1
- Number of Plumb Vials: 1
- Total Number of Vials: 1
- Tripod Height (Maximum) (inch): 63
- Tripod Height (Minimum) (inch): 38
- Tripod Thread Size (inch): 5/8-11
- Vertical Range: 90°
- TOPCON Electronic Theodliteatribut:
- Detection Method: Horizontal angle = one side, Vertical angle = one side
- Image: Correct
- Laser Safety Standards: Class 2
- Magnification: 30 times
- Magnification (times): 30
- Material: Telescope = Aluminium die-cast, Main body = Aluminium die-cast, Leveling stand = Aluminium die-cast + ABS, Case = Polypropylene
- Minimum Focusing Distance (m): 1
- Minimum Reading (inch): 20
- Power Input: 4 AA alkaline batteries (sold separately)
- Power Supply: 4 AA alkaline batteries (sold separately)
- Protection Class: IP66
- Reach Distance (m): 50
- Set Content: Main unit, battery holder DB-80, lens cap, tool case, precision screwdriver, lens brush, hex wrench (1.3mm/2mm/2.5mm), adjustment pin, wiping cloth, quick manual
- Visibility: 1°30'
- Wavelength (nm): 633
- TOPCON Multi-Purpose Construction LaserDeskripsi:Multi-purpose dual grade laser. Designed for a wide range of tasks, the RL-SV2S can be used for horizontal, sloping and vertical laser applications. Slopes up to ± 15% can be used in either the X or Y axis. Turn it on its side and use it for alignment and layout tasks as well! With an operating range of more than 800 metres (diameter), IP66 rating and 120 hours operating time with standard alkaline batteries, the RL-SVS2S grade laser is tough enough for any job. Recommended for: Site preparation, earthworks, drainage. Suitable for: Concreting, vertical alignment and site set-out. Mulit-Purpose Construction Laser. - Long range operation (800m). - Horizontal, multi-slope and vertical applications. - Up to 120 hours battery life. - Tough IP66 construction rating. - Included remote control. Kit Components. - RL-SV2S Laser. - RC-60 Remote Control. - LS-80L Sensor. - Sensor Holder. - Batteries. - Charger. - Carry Case. Five year guarantee. The RL-SV2S laser comes with a Five Year Guarantee. Topcon is backing up this reliable, accurate laser with the best factory warranty in the industry.atribut:
- Accuracy: H: ±10 arc seconds
- Self-Leveling Range (°): Horizontal ± 5
- Working Area (m): Dia. 800
- Rotation Speed (m): 300, 600
- Dust/Water Rating: IP66
- Grade: Dual, ±5%
- Operating Temperature (°C): -20 to 50
- Operation Time (hour): 120 (Alkaline), 65 (Ni-MH)
- Leica Automatic Level NA320Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Standard Deviation (mm): 2.5
- Magnification: 20 x
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- STABILA Spirit Level Type 70-2 (Waterpass)atribut:
- Accuracy (mm/m): 0.5
- Color: Yellow
- Material: Aluminium
- Vial Type: Horizontal, Vertical
- End caps: Standard
- Sellery Spirit Level (Waterpass)Deskripsi:> Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfacesatribut:
- Vials: Level/45 degrees/Plumb
- Material: Aluminium case
- Gowin Total StationDeskripsi:1x Total station2x Alumunium Tripod1x Prisma Polygon1x Prisma Single1x Stik / poleatribut:
- 2 Prism (m): 2700
- Compensating Range: +/-3′
- Detection: 2 horizontal , 1 vertical
- Field of View (inch): 1.30
- Image: Erect
- Length (mm): 150
- Magnification: 30x
- Measurement Time (mm): 1: 1.2sec. (Initial 4sec.) fine, 0.2sec. (Initial 3sec.)
- Method: Absolute reading, liquid surface reflective profile sensor reading type
- Minimum Focus Distance (m): 1.3
- Minimum Reading (inch): 1/5
- Objective Lens Diameter (mm): 45 (EDM:500)
- Prism Mode: +/-(2mm + 2ppm x D)m.s.e.
- Range 1 Prism (m): 2000
- Resolving Power (inch): 3
- Standard Deviation Accuracy (inch): 2 (0.6mgon)
- Type: Single Axis
- TEKIRO Kunci TorsiDeskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- Leica Automatic Level NA332Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Magnification: 32 x
- Standard Deviation (mm): 1.8
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1 (at 100m)
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
- RIDGID SeekTech SR-24 Line Locator w/Bluetooth and GPSatribut:
- Catalog Number: 44473
- Battery Life: Approximately 16 hours
Daftar Harga theodolite topcon Terbaru March 2026
| TOPCON Total Station | Rp67.999.900 |
| TOPCON Rotating Laser Level (Laser Line) | Rp28.999.900 |
| STABILA Optical Level Type OLS26 | Rp3.999.900 |
| STS Aluminium Staff | Rp1.199.900 |
| Leica Optical Level, Transit Level & Theodolite | Rp9.999.900 |
| Myzox Theodolit Digital | Rp47.999.900 |
| STS Electronic Theodlite | Rp50.999.900 |
| BOSCH Optical Level, Transit Level & Theodolite | Rp15.999.900 |
| SOKKIA Digital Theodolite | Rp99.999.900 |
| TOPCON Electronic Theodlite | Rp99.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/i3P104971651-1.jpg)










/P101518183-1.jpg)
/P101004407-1.jpg)
/rbP102119983-2.jpg)