Leica Automatic Level NA332

Sebelum PPN:
Rp7.999.900
Spesifikasi
Magnification32 x
Standard Deviation (mm)1.8
Objective Aperture (mm)36
Operating Temperature Range (°C)-20 to +40
Box Height (mm)145
Box Length (mm)215
Box Width (mm)130
Field of View (m)< 2.1 (at 100m)
Graduation (°)360
Product Weight with Packaging (kg)2.4
Sensitivity (mm)2
Telescope ImageUpright
Working Range (ft)± 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,

The NA300 Series is your reliable partner for accurate measurements and high quality results:
- Distinctive design and proven technology, inside and out.
- Leica Geosystems understands construction and provide levels for all needs.
- Protected shape for increased ergonomic handling while ensuring the highest quality results.
- Simple handling for quick and accurate measurements.

Ulasan Produk

Tidak ada ulasan