BOSCH Optical Level, Transit Level & Theodolite

Kondisi Barang:
Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC27111802
Accuracy (inch)±1/16 @ 100 ft
Aperture (mm)35 9/16
Field of View1° @ 30 ft
Horizontal Graduations1°
Horizontal Range360°
IP RatingIP54
Leveling TypeSelf-Leveling
Magnification32X
MaterialAluminium
Maximum Working Range (ft)400
Minimum Focus Diameter (ft)4
Number Of Lenses2
Number of Level Vials1
Number of Plumb Vials1
Total Number of Vials1
Tripod Height (Maximum) (inch)63
Tripod Height (Minimum) (inch)38
Tripod Thread Size (inch)5/8-11
Vertical Range90°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optical levels focus their telescope on an object to measure height differences, estimate distances, and check alignments. Also known as dumpy levels, they are commonly used when excavating, landscaping, and setting foundations and concrete forms.
Feature
Automatic Level Kit Leveling Type Self-Leveling Magnification 32X Aperture 35 9/16 mm Working Range - Maximum 400 ft Field of View 1 Degrees @ 30 ft Horizontal Graduations 1 Degrees Focus Diameter - Minimum 4 ft Accuracy +/-1/16 in @ 100 ft Horizontal Range 360 Degrees Includes Grade Rod Tripod Case Plumb Bob Tool Kit Number of Lenses 2 Features Top Mount Quick Sight IP Rating IP54 Material Aluminum Number of Level Vials 1 Number of Plumb Vials 1 Overall Height 5 5/8 in

Ulasan Produk

Tidak ada ulasan