Beli tester fluke di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Non-Contact Voltage TesterDeskripsi:Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
- FLUKE Insulation Tester (Pengukur Isolasi)Deskripsi:The Fluke 1577 and 1587 Insulation Multimeters combine a digital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance. Like other tools that you have come to expect from Fluke, the 1577 and 1587 are rugged, reliable, and easy to use. Whether you work on motors, generators, cables, or switch-gear, the Fluke 1577/1587 Insulation Multimeters are ideally suited to help you with your tasks.Rely on Fluke for innovations that generate new demandTwo powerful tools in one.The Fluke 1587 and 1587 Insulation Multimeters combine a digital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance.Like other tools that you have come to expect from Fluke, the 1587 and 1587 are rugged, reliable, and easy to use.Whether you work on motors, generators, cables, or switch-gear, the Fluke 1587/1587 Insulation Multimeters are ideally suited to help you with your tasks.atribut:
- Product Dimensions (inch): 1.97x8.00x3.94
- Battery Type: AA Battery Type 4x AA Batteries
- Basic Accuracy VDC: ±(0.09%+2)
- Counts: 6000.
- CAT Rating: IV
- CAT Voltage (V): 1000, 600 CAT Voltage CAT III 1000V and CAT IV 600V
- Digit Display: 3.75
- Display (Megohmmeter): Digital
- IR Test Voltage (V): 100, 50
- Live Circuit Voltage Detection: Yes Live Circuit Voltage Detection Live circuit detection prevents insulation test if voltage > 30V is detected for added user protection
- Manual/Autoranging: Both
- Maximum Current AC (mA): 400 (0.4 A)
- Maximum Current DC (mA): 400 (0.4 A)
- Maximum Insulation Resistance (MΩ): 100 (0.1GΩ)
- Power Supply: Battery
- Style: Hand-Held
- Type: Battery
- Voltage (V): Max. 1000 (AC); Max. 1000 (DC)
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- Taffware Digital Clamp Multimeter Tang Ampere (Multitester)Deskripsi:Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana sajaatribut:
- Dimensions (cm): 6.9x3.5x22.8
- Battery Type (V): 9
- Material: Plastik ABS
- FLUKE Electrical TesterDeskripsi:-Red light at the tip part and electronic sounds of the unit mean there is voltage.
- Sanwa Instrument Digital Insulation Resistance TesterDeskripsi:-Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
- FLUKE Electrical Tester KitDeskripsi:T5-1000 Electrical tester helps you get a lot done, fastThe T5-1000 Voltage Continuity and Current Tester is a versatile troubleshooting tool to carry to every job site. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw current measurement lets you check current up to 100 A without breaking the circuit.Detachable SlimReach test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips and specialty probes. The test leads stow neatly in the back of the tester, making it easy to carry in your tool pouch. Add the optional H5 holster and you can clip the T5-1000 onto your belt. For lower voltage applications check out the Fluke T5-600.Other useful capabilities:Features a compact design with handy probe storageWithstands a 10 ft. (3 m) dropIncludes detachable SlimReach probe tips that are customized for national electrical standardsCan stay connected much longer than solenoid type testersOffers Auto-off mode to conserve battery lifeFits into an optional holster that attaches to a belt and neatly stows test leadsFluke 1AC II Non-Contact Voltage Tester-The pocket-sized voltage detectorThe portable VoltAlert AC non-contact voltage testers from Fluke are easy to use-just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home and even detect miss-wires of an electrical outlet.atribut:
- Jaw Opening (mm): 12.9
- Max Wire Size: 1/0 THHN Cable
- Current Range AC rms (A): 0 to 100.0
- AC Current Accuracy (50/60 Hz) (%): 3 ± 3 counts
- AC Response: Averaging
- Voltage Range AC/DC (V): 0 to 1000
- Agency Approvals: CSA, TUV
- Battery Life (hour): 200 zinc chloride, 400 alkaline
- Current Sensor Opening (mm): 12.9
- Humidity (without condensation) (%): 0 to 95 (5°C to 30°C); 0 to 75 (30°C to 40°C); 0 to 45 (40°C to 50°C)
- Maximum Voltage (V) : 1000 between any terminal and earth ground
- Measurement category: IEC 61010-2-032, IEC61010-2-033: CAT III 600 V, 100 A ac
- Operating Altitude (m): 2000
- Operating Temperature (°C): -10 to 50
- Power Supply: 2 x AA
- Resistance Range (ohm): 0 to 1000
- Size (mm): 30.5x51x203
- Storage Temperature (°C): -30 to 60
- Voltage Accuracy (%): AC : 1.5 ± 2 counts; DC : 1 ± 1 counts
- KLEIN TOOLS Digital Clam MeterDeskripsi:Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.atribut:
- Brand: KLEIN TOOLS
- FLUKE Insulated Pliers KitDeskripsi:This insulated pliers and diagonal cutters set gives you a range of options when the job requires jaws with bite. This kit includes long nose pliers, heavy duty diagonal cutters and lineman combination pliers. All forged from hardened, German chromium-molybdenum-vanadium (CMV) steel. All certified to 1000 volts AC and 1500V DC.Long nose pliers with side cutter and gripping zones- Unique milled wave pattern gripping zones.- 4 gripping points for pulling round objects with superior grip that won't slip.- Straight, half-round, long and slim knurled jaws, specially profiled.- Side cutting edge for wire cutting.Heavy duty, high leverage diagonal cutter- Cuts hard materials including steel and piano wire.- Power joint and precision cutting edges.Heavy duty combination pliers- Secure hold by aggressive serrated jaws and 4-point gripping hole.- Slim shape for better access to wires in tight spaces.- Powerful gripping jaw, yet 20% lighter weight than other designs.atribut:
- Nominal Length (inch): Long Nose : 8; Diagonal Cutters : 8; Lineman Combination Pliers : 8
- Nominal Length (mm): Long Nose : 200; Diagonal Cutters : 200; Lineman Combination Pliers : 200
- FLUKE Insulation MultimeterDeskripsi:The Fluke 1587 FC and 1577 Insulation Multimeters combine adigital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximumversatility for both troubleshooting and preventative maintenance.The Fluke 1587 FC Insulation Multimeter adds four powerful newdiagnostic functions through the Fluke Connect® Measurementsapp:• PI/DAR timed ratio tests with TrendIt™ graphs identifies moistureand contaminated insulation problems faster• Memory storage through Fluke Connect eliminates writing downresults, reduces errors and saves data for historical tracking overtime• Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons• Historical tracking and trending of assets identifies degradationover time, allows real-time decisions to be made in the fieldwith Fluke Connect® Assets (sold separately)atribut:
- Operating Temperature (°C): -20 - 55
- Vibration: Random, 2 g, 5-500 Hz per MIL-PRF-28800F
- Radio frequency communication (GHz): 2.4
- Radio frequency certification: FCC: T68-FBLE, IC: 6627A-FBLE
- Maximum Voltage (V) : 1000
- Storage Temperature (°C): -40 - 60
- FLUKE Insulated Screwdriver KitDeskripsi:Fluke insulated screwdrivers meet NFPA 70E work-practice requirements. Made from hardened German chromium-molybdenum-vanadium (CMV) steel to minimize wear.Slotted screwdrivers3 inch blade, 3-3/8 inch handle, 3/32 inch bladeform4 inch blade, 3-11/16 inch handle, 5/32 inch bladeform5 inch blade, 4-3/16 inch handle, 1/4 inch bladeformPhillips screwdrivers3 inch blade, 3-11/16 inch handle, #1 tip (7/32 inch bladeform)4 inch blade, 4-3/16 inch handle, #2 tip (1/4 inch bladeform)Square screwdrivers4 inch blade, 3-11/16 inch handle, #1 tip (5/32 inch bladeform)5 inch blade, 4-3/16 inch handle, #2 tip (1/4 inch bladeform)Every screwdriver individually tested to 10,000 volts. Designed to fit and grip the fastener properly to apply maximum torque without damage to the head.atribut:
- Blade Length (inch): Slot 1: 3; Slot 2: 4; Slot 3: 5; Phillips #1: 3; Phillips #2: 4; Square #1: 4; Square #2: 5
- Blade Length (mm): Slot 1: 75; Slot 2: 100; Slot 3: 125; Phillips #1: 80; Phillips #2: 100; Square #1: 100; Square #2: 125
- Handle Length (inch): Slot 1: 3 3/8; Slot 2: 3 11/16; Slot 3: 4 3/16; Phillips #1: 3 11/16; Phillips #2: 4 3/16; Square #1: 3 11/16; Square #2: 4 3/16
- Handle Length (mm): Slot 1: 86; Slot 2: 94; Slot 3: 106; Phillips #1: 94; Phillips #2: 106; Square #1: 94; Square #2: 106
- Handle Width (inch): Slot 1: 1; Slot 2: 1 5/16; Slot 3: 1 7/16; Phillips #1: 1 3/16; Phillips #2: 1 7/16; Square #1: 1 3/16; Square #2: 1 7/16
- Handle Width (mm): Slot 1: 25; Slot 2: 30; Slot 3: 36; Phillips #1: 30; Phillips #2: 36; Square #1: 30; Square #2: 36
- Bladeform Diameter (inch): Slot 1: 3/32; Slot 2: 5/32; Slot 3: 1/4; Phillips #1: 7/32; Phillips #2: 1/4; Square #1: 5/32; Square #2: 1/4
- Bladeform Diameter (mm): Slot 1: 2.55; Slot 2: 4.0; Slot 3: 6.0; Phillips #1: 5; Phillips #2: 6; Square #1: 3.5; Square #2: 6
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- TEKIRO Catok Besi (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Deskripsi:Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337atribut:
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- DC Current (A): 999.9
- Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
- Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
- Dimensions (mm): 246x83x43
- Weight (g): 388
- AC Voltage (V): 1000
- Altitude Used: 3000m
- DC Voltage (V): 1000
- Frequency Range (Hz): 5.0 to 500.0
- Measuring Range (mV): DC500
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
- Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
- FLUKE ThermocoupleDeskripsi:Fluke 712B RTD Calibrator provides highly accurate, easy-to-use, single-function RTD temperature calibrationFluke 712B RTD Calibrator is a handheld, battery-operated instrument that measures and sources a variety of RTD types and resistances. It also includes an isolated channel to measure 4-20 mA whiles sourcing a temperature signal. It offers configurable 0% and 100% source settings for quick 25% linearity checks. It also provides linear ramp and 25% step auto ramp functionality based on 0% and 100% settings.Add to that dual inputs, an easy to view backlit display, plus the ability to memorize settings at power down for easy restart make the 712B the ideal test tool for temperature calibration professionals who want a highly accurate, easy-to-use, single function RTD temperature calibrator.atribut:
- Operating Temperature (°C): -10 to 50
- Storage Temperature (°C): -30 to 60
- Operating Altitude (m): 2000
- IP Rating: IEC 60529: IP52
- Safety: IEC 61010-1, Max 30 V to earth, Pollution Degree 2
- Drop Text Requirements (m): 1
- Electromagnetic Environment: IEC 61326-1, Portable
- Power Supply: 4 AA NEDA 1.5A IEC LR6 batteries
- Range (mA): 0.001
- Relative Humidity (%RH): Non condensing, 90 (10°C to 30°C), 75 (30°C to 40°C), 45 (40°C to 50°C), (Without condensation)
- Resolution (mA): 0-24
- Size (HxWxL) (mm): 52.5x84x188.5
- Storage Altitude (m): 12000
- Vibration Requirements: MIL-T-28800E, Class 2
- FLUKE Multimeter Digital (Multitester)Deskripsi:-Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlightatribut:
- DC Voltage: 600V
- AC Voltage (V): 600
- Resistance (MΩ): 40
- Alternating Current (A): 400
- Detection Method: True Effective Value Type (RMS)
- Direct Current: 10A
- Maximum Display: 6000 counts
- WxDxH (mm): 85x46x167
Daftar Harga tester fluke Terbaru March 2026
| FLUKE Non-Contact Voltage Tester | Rp1.299.900 |
| FLUKE Insulation Tester (Pengukur Isolasi) | Rp30.999.900 |
| FLUKE Multimeter Digital | Rp2.899.900 |
| Taffware Digital Clamp Multimeter Tang Ampere (Multitester) | Rp68.900 |
| FLUKE Electrical Tester | Rp3.999.900 |
| Sanwa Instrument Digital Insulation Resistance Tester | Rp7.699.900 |
| FLUKE Electrical Tester Kit | Rp7.499.900 |
| KLEIN TOOLS Digital Clam Meter | Rp2.099.900 |
| FLUKE Insulated Pliers Kit | Rp6.399.900 |
| FLUKE Insulation Resistance Tester | Rp17.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/mbP109089803-1.jpg)

/hvP107926643-2.jpg)









/p0P102121900-2.jpg)
/0iP101004018-3.jpg)
/k2P103645722-1.jpg)


/P103040413-1.jpg)