FLUKE High Precision Multi-Function Process Calibrator

Sebelum PPN:
Rp159.999.900
Spesifikasi
BatteryAA alkaline battery x 4
Dimensions (mm)200x96x47
Frequency2.0 to 1000 CPM, 1 to 1100 Hz, 1.0 to 10.0 kHz, 10.0 to 15.0 kHz
Included AccessoriesTL75 Test Leads, AC72 Test Clips, one pair of stackable test leads
Loop Supply Voltage (V)DC 24
Resistance Accuracy (%)0.015
SafetyCSA C22.2 No. 1010.1:1992
Shock1 meter drop test
Voltage Accuracy0.01 % Rdg + 2 LSD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Calibrate most process parameters
- Simultaneously check measurement/source and measurement/measurement with two independent inputs
- Pressure measurement and calibration is possible by using a pressure module. External measurement with thermocouple. Switchable internal cold junction compensation

Ulasan Produk

Tidak ada ulasan

Halaman Terkait