Spesifikasi
| Blade Length (inch) | Slot 1: 3; Slot 2: 4; Slot 3: 5; Phillips #1: 3; Phillips #2: 4; Square #1: 4; Square #2: 5 |
|---|---|
| Blade Length (mm) | Slot 1: 75; Slot 2: 100; Slot 3: 125; Phillips #1: 80; Phillips #2: 100; Square #1: 100; Square #2: 125 |
| Handle Length (inch) | Slot 1: 3 3/8; Slot 2: 3 11/16; Slot 3: 4 3/16; Phillips #1: 3 11/16; Phillips #2: 4 3/16; Square #1: 3 11/16; Square #2: 4 3/16 |
| Handle Length (mm) | Slot 1: 86; Slot 2: 94; Slot 3: 106; Phillips #1: 94; Phillips #2: 106; Square #1: 94; Square #2: 106 |
| Handle Width (inch) | Slot 1: 1; Slot 2: 1 5/16; Slot 3: 1 7/16; Phillips #1: 1 3/16; Phillips #2: 1 7/16; Square #1: 1 3/16; Square #2: 1 7/16 |
| Handle Width (mm) | Slot 1: 25; Slot 2: 30; Slot 3: 36; Phillips #1: 30; Phillips #2: 36; Square #1: 30; Square #2: 36 |
| Bladeform Diameter (inch) | Slot 1: 3/32; Slot 2: 5/32; Slot 3: 1/4; Phillips #1: 7/32; Phillips #2: 1/4; Square #1: 5/32; Square #2: 1/4 |
| Bladeform Diameter (mm) | Slot 1: 2.55; Slot 2: 4.0; Slot 3: 6.0; Phillips #1: 5; Phillips #2: 6; Square #1: 3.5; Square #2: 6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fluke insulated screwdrivers meet NFPA 70E work-practice requirements. Made from hardened German chromium-molybdenum-vanadium (CMV) steel to minimize wear.
Slotted screwdrivers
3 inch blade, 3-3/8 inch handle, 3/32 inch bladeform
4 inch blade, 3-11/16 inch handle, 5/32 inch bladeform
5 inch blade, 4-3/16 inch handle, 1/4 inch bladeform
Phillips screwdrivers
3 inch blade, 3-11/16 inch handle, #1 tip (7/32 inch bladeform)
4 inch blade, 4-3/16 inch handle, #2 tip (1/4 inch bladeform)
Square screwdrivers
4 inch blade, 3-11/16 inch handle, #1 tip (5/32 inch bladeform)
5 inch blade, 4-3/16 inch handle, #2 tip (1/4 inch bladeform)
Every screwdriver individually tested to 10,000 volts. Designed to fit and grip the fastener properly to apply maximum torque without damage to the head.
Slotted screwdrivers
3 inch blade, 3-3/8 inch handle, 3/32 inch bladeform
4 inch blade, 3-11/16 inch handle, 5/32 inch bladeform
5 inch blade, 4-3/16 inch handle, 1/4 inch bladeform
Phillips screwdrivers
3 inch blade, 3-11/16 inch handle, #1 tip (7/32 inch bladeform)
4 inch blade, 4-3/16 inch handle, #2 tip (1/4 inch bladeform)
Square screwdrivers
4 inch blade, 3-11/16 inch handle, #1 tip (5/32 inch bladeform)
5 inch blade, 4-3/16 inch handle, #2 tip (1/4 inch bladeform)
Every screwdriver individually tested to 10,000 volts. Designed to fit and grip the fastener properly to apply maximum torque without damage to the head.
Feature
- 7 insulated screwdrivers: 2 square, 3 slotted and 2 Phillips- Protects you against electrical shock and arcing
- Certified to 1000 V AC, 1500 V DC
- The most comfortable ergonomic design
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/caP106957442-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
