Spesifikasi
| Operating Temperature (°C) | -10 to 50 |
|---|---|
| Storage Temperature (°C) | -30 to 60 |
| Operating Altitude (m) | 2000 |
| IP Rating | IEC 60529: IP52 |
| Safety | IEC 61010-1, Max 30 V to earth, Pollution Degree 2 |
| Drop Text Requirements (m) | 1 |
| Electromagnetic Environment | IEC 61326-1, Portable |
| Power Supply | 4 AA NEDA 1.5A IEC LR6 batteries |
| Range (mA) | 0.001 |
| Relative Humidity (%RH) | Non condensing, 90 (10°C to 30°C), 75 (30°C to 40°C), 45 (40°C to 50°C), (Without condensation) |
| Resolution (mA) | 0-24 |
| Size (HxWxL) (mm) | 52.5x84x188.5 |
| Storage Altitude (m) | 12000 |
| Vibration Requirements | MIL-T-28800E, Class 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fluke 712B RTD Calibrator provides highly accurate, easy-to-use, single-function RTD temperature calibration
Fluke 712B RTD Calibrator is a handheld, battery-operated instrument that measures and sources a variety of RTD types and resistances. It also includes an isolated channel to measure 4-20 mA whiles sourcing a temperature signal. It offers configurable 0% and 100% source settings for quick 25% linearity checks. It also provides linear ramp and 25% step auto ramp functionality based on 0% and 100% settings.
Add to that dual inputs, an easy to view backlit display, plus the ability to memorize settings at power down for easy restart make the 712B the ideal test tool for temperature calibration professionals who want a highly accurate, easy-to-use, single function RTD temperature calibrator.
Fluke 712B RTD Calibrator is a handheld, battery-operated instrument that measures and sources a variety of RTD types and resistances. It also includes an isolated channel to measure 4-20 mA whiles sourcing a temperature signal. It offers configurable 0% and 100% source settings for quick 25% linearity checks. It also provides linear ramp and 25% step auto ramp functionality based on 0% and 100% settings.
Add to that dual inputs, an easy to view backlit display, plus the ability to memorize settings at power down for easy restart make the 712B the ideal test tool for temperature calibration professionals who want a highly accurate, easy-to-use, single function RTD temperature calibrator.
Feature
- Dual inputs and backlit display for easy interpretation of measurements- Remembers power down settings to easily restart tests when powered up
- Provides linear ramp and 25% step auto ramp based on 0% and 100% settings
- Provides one-year and two-year specifications and traceable certification of calibration
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9gP109090340-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
