3M Fit Tape Self-using Insulation

Sebelum PPN:
Rp129.900
Spesifikasi
Overlap Adhesive Strength (N/mm)19.6/20
Tensile Strength (N/mm)19.6/20
Continuous Use Temperature (°C)90
Dielectric breakdown strength28kV / mm
Colorblack
Width (mm)20
Adhesion Strength (N/mm)24.5/25
AdhesiveRubber
Adhesive Strength (N/mm)9.8/10
Base MaterialPolyethylene
Dielectric Breakdown Voltage (kV/mm)28
FeatureInsulation properties
Length (m)10
Main applicationFor electrical insulation
Release LinerNone
TRUSCO Number217-2798
Tensile Strength (N/10mm)9.8
Tensile Strength (N/25mm)24.5
Thickness (mm)0.5
TypeSelf fusion

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- JCAA D - A cutter is required for cutting
Feature
Lead-free type. Has high insulation characteristics. This is a standard product of black adhesive polyethylene insulating tape (JCAA D 004) described in the extension regulations. Even at low temperatures, flexibility is not lost and workability is excellent. It has ozone crack resistance, aging resistance, and excellent weather resistance. Application : For connection of rubber / plastic insulated wires and insulation / protection of terminal processing parts.

Ulasan Produk

Tidak ada ulasan