3M Strong Self-Bonding Silicone Tape (Lakban Pipa / Lakban Silikon)

Sebelum PPN:
Rp999.900
Spesifikasi
Operating Temperature Range (°C)-20 to 180
ColorGrey
Length (m)9
MaterialBase material: silicone
Dielectric Breakdown Strength (V/mil)600
Tensile Strength (MPa)7
Thickness (mm)Edge 0.2, Center 0.5
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is a blue guideline in the center of the tape to facilitate 1/2 lap winding. You can easily remove it by cutting it lightly with a utility knife. Since the base material is silicone, it can be used at high temperatures (180 ° C). A tape with excellent shape followability. It has been inspected for tap water (drinking water) of Ministry of Health, Labor and Welfare Notification No. 261 and can also be used for repairing water pipes. After wrapping the tape, it is recommended to use 3M (TM) Armor Cast (TM) repair / reinforcement tape together to prevent deterioration / damage.
For repairing water leaks and air leaks. For insulation treatment. For anticorrosion and protection.
* Be careful not to touch such objects after wrapping, as they can be easily cut with sharp objects.
* A cutter is required for cutting

Ulasan Produk

Tidak ada ulasan

Halaman Terkait