3M Sealing Foam Tape & Tape Shape (Lakban Busa Kedap Udara)

Sebelum PPN:
Rp699.900 - Rp1.899.900
Spesifikasi
UNSPSC31201527
Adhesion to SteelNot Rated
Common IndustryAssembly & Manufacturing; Construction; Electronics; General Maintenance & Repair; Safety; Warehouse
EnvironmentIndoor and Outdoor
Foam Cell TypeClosed
Imperial Tape Length (yd)5
Liner IncludedYes
Liner MaterialPaper
Metric Tape Length (m)4.6
Minimum Tape Performance Temperature (°F)0 (zero)
Package Quantity1
Product FormContinuous Roll
Series4500
StandardsASTM C518; ASTM D1056; ASTM D149; ASTM D1667; ASTM D2240; ASTM D257; ASTM D3574; ASTM G21-70; FAR 25.853 B-3; FMVSS 302; UL 94HBF #E76581
Surface CompatibilityABS; Acrylic; Glass; Metal; Wood
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialVinyl Foam
Tape Brand3M
Tape ColorBlack
Tape Elongation (%)200
Tape Resistance PropertiesUV-Resistant
Tape Sub-TypeSealing Foam Tape
Tape TypeSealing Foam Tape & Tape Shapes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous rolls of sealing tape have a foam backing that is flexible and conforms to uneven surfaces. Foam tape provides cushioning, insulates from weather, dampens sound, and absorbs vibration.
Feature
Liner Included Yes Tape Brand 3M(TM) Common Industry Assembly Manufacturing Construction Electronics General Maintenance Repair Safety Warehouse Indoor and Outdoor Imperial Tape Length 5 yd Imperial Tape Width 3/4 in Maximum Tape Performance Temperature 150 Degrees F Minimum Tape Performance Temperature 0 Degrees F Continuous Roll Series 4500 Surface Compatibility ABS Acrylic Glass Metal Wood Tape Adhesive Material Acrylic Tape Backing Material Vinyl Foam

Ulasan Produk

Tidak ada ulasan